!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Current Rating
Voltage Rating
NEMA Receptacle Configuration
Housing Material
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Enclosed Power Receptacles

Enclosed power outlets from Grainger include various receptacle types that are enclosed in an outlet box for added safety and protection. Use unmetered surface power outlets to supply temporary power to construction sites. Use a pendant-drop outlet box indoors, in your garage, or outdoors on the jobsite. Grainger offers many enclosed power outlet choices to help you get the job done right!

https://catalogue.grainger.ca/?hybris=true

 19  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • LEVITON
  • SWITCH/RECEPTACLE IVORY SP 15A 125V
  • Item # LET5225I
  • Mfr. Model # 5225-I
  • EHC: EHC :
  • Commercial grade combination device. Break-off fins. Fit standard duplex wallplates. Silver cadmium oxide contacts and receptacles have double-wipe contacts. Side wired with terminal screws accept up to #10 copper clad wire. NEMA 5-15R.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL
  • RECEPTACLE, 125/250 V, 1½ IN W X 7/8 IN H X 7/8 IN D, BROWN, 2 POLES, -40 ° TO 75 ° C, #14 TO #10 AWG
  • Item # HBLHBL5292
  • Mfr. Model # HBL5292
  • EHC: EHC :
  • This receptacle has two poles, and a voltage rating of 125/250V, and an operating temperature range of -40 Degrees C to 75 Degrees C. It measures 1½ inch W x 7/8 inch depth x 7/8 inch H. This receptacle meets the standards for C22.2, CSA, No. 42 File 285, UL to UL498 File E2186. It is brown, and has #14 AWG minimum wire size to #10 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
  • HUBBELL WIRING DEVICE-KELLEMS
  • SWITCH/RECEPTACLE, 125 V AC, 1 3/4 IN W X 1½ IN H, BROWN HOUSING
  • Item # HBLGFTWRST83IG
  • Mfr. Model # GFTWRST83IG
  • EHC: EHC :
  • This switch/receptacle has a voltage rating of 125V AC. It measures 1 3/4 inch W x 1½ inch H. This switch/receptacle meets the standards for NEC. It is brown.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
  • HUBBELL
  • ELECTRIC RECEPTACLE, STRAIGHT BLADE, FLUSH MOUNT, COVER, WHT, NEMA 14-50, 125/250V, 60 HZ AC
  • Item # HBLRR450WIPCN
  • Mfr. Model # RR450WIPCN
  • EHC: EHC :
  • This flush-mount, straight-blade electrical receptacle comes with a white-coloured cover. It has a 14-50 NEMA configuration, is 125/250v, 60 hz, 3-pole 4-wire. Mounts on a 4 11/16 inch square box. For use with solid or stranded aluminum and copper wire with a #10 to #4 wire range. This receptacle is indoor dry rated.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 22 or more. Please update the quantity to proceed with checkout.
  • LEVITON
  • SWITCH SINGLE POLE/RECEPTACLE WHITE
  • Item # LET5625W
  • Mfr. Model # 5625W
  • EHC: EHC :
  • Decora combination device, commercial grade, switch: 15 A, receptacle: 15 A, single pole switch/receptacle, switch: 120 VAC, receptacle 125 VAC, white.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • STRAIGHT BLADE GFCI RECEPTACLE, 125 V AC, 1½ IN D, IVORY HOUSING, 2 POLES
  • Item # HBLGFTRST82INL
  • Mfr. Model # GFTRST82INL
  • EHC: EHC :
  • This straight blade GFCI receptacle has two poles, and a voltage rating of 125V AC. It has the following resistance properties: tamper resistant, plus it measures 1½ inch depth. This straight blade GFCI receptacle meets the standards for CSA, ADA, NEC, NEMA WD-6, UL (Canada and U.S.) It is ivory.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
  • HUBBELL WIRING DEVICE-KELLEMS
  • SWITCH, 125 V AC, 1 3/4 IN W X 1½ IN H, WHITE HOUSING
  • Item # HBLGFSPST15W
  • Mfr. Model # GFSPST15W
  • EHC: EHC :
  • This switch has a voltage rating of 125V AC. It measures 1 3/4 inch W x 1½ inch H. This switch meets the standards for NEC. It is white.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 3 or more. Please update the quantity to proceed with checkout.
  • HUBBELL WIRING DEVICE-KELLEMS
  • STRAIGHT BLADE GFCI RECEPTACLE, 125 V AC, 1½ IN D, BLACK HOUSING, 2 POLES
  • Item # HBLGFTRST83BKNL
  • Mfr. Model # GFTRST83BKNL
  • EHC: EHC :
  • This straight blade GFCI receptacle has two poles, and a voltage rating of 125V AC. It has the following resistance properties: tamper resistant, plus it measures 1½ inch depth. This straight blade GFCI receptacle meets the standards for CSA, ADA, NEC, NEMA WD-6, UL (Canada and U.S.) It is black.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
  • HUBBELL WIRING DEVICE-KELLEMS
  • STRAIGHT BLADE GFCI RECEPTACLE, 125 V AC, 1½ IN D, RED HOUSING, 2 POLES
  • Item # HBLGFTRST83RNL
  • Mfr. Model # GFTRST83RNL
  • EHC: EHC :
  • This straight blade GFCI receptacle has two poles, and a voltage rating of 125V AC. It has the following resistance properties: tamper resistant, plus it measures 1½ inch depth. This straight blade GFCI receptacle meets the standards for CSA, ADA, NEC, NEMA WD-6, UL (Canada and U.S.) It is red.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
  • HUBBELL WIRING DEVICE-KELLEMS
  • SWITCH, 125 V AC, 1 3/4 IN W X 1½ IN H, IVORY HOUSING
  • Item # HBLGFSPST15I
  • Mfr. Model # GFSPST15I
  • EHC: EHC :
  • This switch has a voltage rating of 125V AC. It measures 1 3/4 inch W x 1½ inch H. This switch meets the standards for NEC. It is ivory.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 3 or more. Please update the quantity to proceed with checkout.
  • HUBBELL WIRING DEVICE-KELLEMS
  • STRAIGHT BLADE GFCI RECEPTACLE, 125 V AC, 1½ IN D, GREY HOUSING, 2 POLES
  • Item # HBLGFTRST83GYNL
  • Mfr. Model # GFTRST83GYNL
  • EHC: EHC :
  • This straight blade GFCI receptacle has two poles, and a voltage rating of 125V AC. It has the following resistance properties: tamper resistant, plus it measures 1½ inch depth. This straight blade GFCI receptacle meets the standards for CSA, ADA, NEC, NEMA WD-6, UL (Canada and U.S.) It is grey.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
  • HUBBELL WIRING DEVICE-KELLEMS
  • STRAIGHT BLADE GFCI RECEPTACLE, 125 V AC, 1½ IN D, GREY HOUSING, 2 POLES
  • Item # HBLGFRST82GY
  • Mfr. Model # GFRST82GY
  • EHC: EHC :
  • This straight blade GFCI receptacle has two poles, and a voltage rating of 125V AC. It measures 1½ inch depth. This straight blade GFCI receptacle meets the standards for CSA, ADA, NEC, NEMA WD-6, UL (Canada and U.S.) It is grey.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list