!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECEPTACLE, 125/250 V, 1½ IN W X 7/8 IN H X 7/8 IN D, BROWN, 2 POLES, -40 ° TO 75 ° C, #14 TO #10 AWG

RECEPTACLE, 125/250 V, 1½ IN W X 7/8 IN H X 7/8 IN D, BROWN, 2 POLES, -40 ° TO 75 ° C, #14 TO #10 AWG

HUBBELL

RECEPTACLE, 125/250 V, 1½ IN W X 7/8 IN H X 7/8 IN D, BROWN, 2 POLES, -40 °  TO 75 ° C, #14 TO #10 AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECEPTACLE, 125/250 V, 1½ IN W X 7/8 IN H X 7/8 IN D, BROWN, 2 POLES, -40 ° TO 75 ° C, #14 TO #10 AWG

RECEPTACLE, 125/250 V, 1½ IN W X 7/8 IN H X 7/8 IN D, BROWN, 2 POLES, -40 ° TO 75 ° C, #14 TO #10 AWG

HUBBELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $106.52 / each

EHC: EHC :
Min Qty 2 = $213.04

Compliance and Restrictions

  • None

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHBL5292
  • Mfr. Model # HBL5292
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

This receptacle has two poles, and a voltage rating of 125/250V, and an operating temperature range of -40 Degrees C to 75 Degrees C. It measures 1½ inch W x 7/8 inch depth x 7/8 inch H. This receptacle meets the standards for C22.2, CSA, No. 42 File 285, UL to UL498 File E2186. It is brown, and has #14 AWG minimum wire size to #10 AWG maximum wire size.

Technical Specs

  • ItemReceptacle
  • Device TypeDuplex Receptacle
  • NEMA Receptacle Configuration5-15R, 6-15R
  • Number of Wires3
  • Wiring MethodBack, Side
  • Housing MaterialNylon
  • For LocationIndoor
  • Maximum Wire Size#10 AWG
  • Minimum Wire Size#14 AWG
  • Overall Height7/8 in
  • Current Rating 15 A
  • Housing Colour Brown
  • Number of Poles 2
  • Voltage Rating 125/250V
  • Grounding Grounded
  • Standards C22.2, Certified to CSA, No. 42 File 285, UL Listed to UL498 File E2186
  • Maximum Operating Temperature 75 Degrees C
  • Minimum Operating Temperature -40 Degrees C
  • Overall Depth 7/8 in
  • Overall Width 1 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list