!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

FOR SALE BY PROVINCE
Shop By
Brand
Price
Item
Gauge Primary Range Units
Display Units
Socket Material
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Digital Pressure and Vacuum Gauges with Transmitters

https://catalogue.grainger.ca/?hybris=true

62 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • FAIRVIEW
  • GAUGE CENTRE BACK MOUNT 0 TO 160 PSI
  • Item # FARPG160CD15
  • Mfr. Model # PG-160CD15
  • EHC: EHC :
  • Dry pressure gauge, 1.5 inch face, back mount. Large easy to read measurements. Graduations in one PSI increments. Operating pressure 0 - 160 PSI. Pipe size NPT 1/8 inch. Center back connection.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAIRVIEW
  • GAUGE CENTRE BACK MOUNT 0 TO 100 PSI
  • Item # FARPG100CD15
  • Mfr. Model # PG-100CD15
  • EHC: EHC :
  • Dry pressure gauge, 1.5 inch face, back mount. Large easy to read measurements. Graduations in one PSI increments. Operating pressure 0 - 100 PSI. Pipe size NPT 1/8 inch. Center back connection.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAIRVIEW
  • GAUGE STEM MOUNT DRY 2,0 TO 160 PSI
  • Item # FARPG160SD2
  • Mfr. Model # PG-160SD2
  • EHC: EHC :
  • Dry pressure gauge, 2 inch face, stem mount. Large easy to read measurements. Graduations in one PSI increments. Operating pressure 0 - 160 PSI. Pipe size NPT 1/4 inch. Bottom connection.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAIRVIEW
  • GAUGE STEM MOUNT DRY 2 D 0 TO 15 PSI
  • Item # FARPG15SD2
  • Mfr. Model # PG-15SD2
  • EHC: EHC :
  • Dry pressure gauge, 2 inch face, stem mount. Large easy to read measurements. Graduations in one PSI increments. Operating pressure 0 - 15 PSI. Pipe size NPT 1/4 inch. Bottom connection.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAIRVIEW
  • GAUGE CENTRE BACK MOUNT 0 TO 160 PSI
  • Item # FARPG160CD2
  • Mfr. Model # PG-160CD2
  • EHC: EHC :
  • Dry pressure gauge, 2 inch face, back mount. Large easy to read measurements. Graduations in one PSI increments. Operating pressure 0 - 160 PSI. Pipe size NPT 1/4 inch. Back connection.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAIRVIEW
  • GAUGE CENTRE BACK MOUNT 0 TO 30 PSI
  • Item # FARPG30CD15
  • Mfr. Model # PG-30CD15
  • EHC: EHC :
  • Dry pressure gauge, 1.5 inch face, back mount. Large easy to read measurements. Graduations in one PSI increments. Operating pressure 0 - 30 PSI. Pipe size NPT 1/8 inch. Center back connection.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAIRVIEW
  • GAUGE STEM MOUNT DRY 2 0 - 100 PSI
  • Item # FARPG100SD2
  • Mfr. Model # PG-100SD2
  • EHC: EHC :
  • Dry pressure gauge, 2 inch face, stem mount. Large easy to read measurements. Graduations in one PSI increments. Operating pressure 0 - 100 PSI. Pipe size NPT 1/4 inch. Bottom connection.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAIRVIEW
  • GAUGE CENTRE BACK MOUNT 0 TO 60 PSI
  • Item # FARPG60CD15
  • Mfr. Model # PG-60CD15
  • EHC: EHC :
  • Dry pressure gauge, 1.5 inch face, back mount. Large easy to read measurements. Graduations in one PSI increments. Operating pressure 0 - 60 PSI. Pipe size NPT 1/8 inch. Center back connection.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WINTERS
  • DIGITAL PRESSURE GAUGE, -30/0/15 HG/PSI, TEMP 14 ° F TO 122 ° F, BLACK, ABS PLASTIC/STAINLESS STEEL
  • Item # WNRDPG210
  • Mfr. Model # DPG210
  • EHC: EHC :
  • This black, DPG series digital pressure gauge has a four-key menu, reads PSI, mmH2O, mmHG, Mbar, and kPa values, and features a simple two-button operation and reset-to-zero. Its range is -30/zero/15 Hg/psi with an accuracy of +/- 1.00%, and an operating temperature range of 14 Degrees F to 122 Degrees F. Its 1/4-inch gauge connection is located at the bottom and it has a dial size of 2 1/2 inches. It has an ABS plastic case, a silicone rubber boot, and stainless steel socket. Includes two AAA b

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAIRVIEW
  • GAUGE STEM MOUNT DRY 2 0 TO 200 PSI
  • Item # FARPG200SD2
  • Mfr. Model # PG-200SD2
  • EHC: EHC :
  • Dry pressure gauge, 2 inch face, stem mount. Large easy to read measurements. Graduations in one PSI increments. Operating pressure 0 - 200 PSI. Pipe size NPT 1/4 inch. Bottom connection.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAIRVIEW
  • GAUGE STEM MOUNT DRY 2 D 0 TO 60 PSI
  • Item # FARPG60SD2
  • Mfr. Model # PG-60SD2
  • EHC: EHC :
  • Dry pressure gauge, 2 inch face, stem mount. Large easy to read measurements. Graduations in one PSI increments. Operating pressure 0 - 60 PSI. Pipe size NPT 1/4 inch. Bottom connection.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAIRVIEW
  • GAUGE STEM MOUNT DRY 2 DIAL 0 TO 30
  • Item # FARPG30SDV2
  • Mfr. Model # PG-30SDV2
  • EHC: EHC :
  • Vacuum service dry pressure gauge, 2 inch face, stem mount. Large easy to read measurements. Graduations in one PSI increments. Operating pressure 30 - 0 hg. Pipe size NPT 1/4 inch. Bottom connection.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list