!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIGITAL PRESSURE GAUGE, -30/0/15 HG/PSI, TEMP 14 ° F TO 122 ° F, BLACK, ABS PLASTIC/STAINLESS STEEL

DIGITAL PRESSURE GAUGE, -30/0/15 HG/PSI, TEMP 14 ° F TO 122 ° F, BLACK, ABS PLASTIC/STAINLESS STEEL

WINTERS

DIGITAL PRESSURE GAUGE, -30/0/15 HG/PSI, TEMP 14 ° F TO 122 ° F, BLACK, ABS PLASTIC/STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL PRESSURE GAUGE, -30/0/15 HG/PSI, TEMP 14 ° F TO 122 ° F, BLACK, ABS PLASTIC/STAINLESS STEEL

DIGITAL PRESSURE GAUGE, -30/0/15 HG/PSI, TEMP 14 ° F TO 122 ° F, BLACK, ABS PLASTIC/STAINLESS STEEL

WINTERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $598.72 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WNRDPG210
  • Mfr. Model # DPG210
  • UNSPSC # 41112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.66 lbs

Product Details

This black, DPG series digital pressure gauge has a four-key menu, reads PSI, mmH2O, mmHG, Mbar, and kPa values, and features a simple two-button operation and reset-to-zero. Its range is -30/zero/15 Hg/psi with an accuracy of +/- 1.00%, and an operating temperature range of 14 Degrees F to 122 Degrees F. Its 1/4-inch gauge connection is located at the bottom and it has a dial size of 2 1/2 inches. It has an ABS plastic case, a silicone rubber boot, and stainless steel socket. Includes two AAA b

Technical Specs

  • ItemDigital Vacuum Gauge with Transmitter
  • Wetted Materials316L Stainless Steel
  • Minimum Pressure0 psi
  • Display Unitsbar, ft wc, in Hg, kg/cm2, psig
  • SeriesDPG-200
  • Gauge Process Connection GenderMale
  • NEMA RatingNEMA 4X
  • Gauge Process Connection Size1/4 in
  • Power Source12 to 24V AC, 12 to 24V DC
  • Case ColourBlack
  • FeaturesAuto Zero, Backlight, Conversion of the Pressure Units, Peak and Valley, Two Alarm Set Points
  • Gauge Case MaterialAluminum
  • Includes(2) AAA Batteries
  • Loop Resistance600 Ohm Max
  • Maximum Operating Temperature158 Degrees F
  • NIST Traceable CertificateNo
  • Number of Wires5, 6
  • Pressure Gauge TypeIndustrial Pressure Gauge with Transmitter
  • Socket Material316L Stainless Steel
  • Switch Type2 SPDT Form C Contacts
  • Nominal Dial Size 3 in
  • Accuracy +/-0.25% of Full Scale
  • Maximum Pressure 3,000 psi
  • Output 4 to 20mA DC
  • Gauge Primary Range Units psi
  • IP Rating IP66
  • Gauge Process Connection Location Bottom
  • Gauge Process Connection Type MNPT
  • Cable Length 3 ft
  • Digital Display Characteristics 4 Digit LCD
  • For Use With Media Type Liquids, Non-Combustible Compatible Gases
  • Height 3 5/8 in
  • Length 1 5/8 in
  • Manufacturers Warranty Length 1 yr
  • Minimum Operating Temperature 32 Degrees F
  • Number of Display Digits 4
  • Power Required 12 to 24V AC, 12 to 24V DC
  • Pressure Range Type Pressure
  • Standards NEMA 4X
  • Type of Pressure Gauge
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list