Product ITEM is unavailable. See products from the same category below.
Cylinder Carts
Cylinder carts are wheeled carts used to store and transport gas cylinders in healthcare facilities, laboratories, manufacturing plants, and other settings where gas cylinders are used. The carts frames are designed to hold cylinders in the proper orientation while on the carts.
This four-wheel vertical medical cylinder cart measures 24 1/2 inch width x 36 1/2 inch height x 39 inch depth and is green. It includes 2 trays for 24 cylinder capacity size m7, m9, c, d, and e not included, raised handle. In addition, it has a 1,400-pound load capacity, a raised handle.
This four-wheel vertical medical cylinder cart measures 24 1/2 inch width x 36 1/2 inch height x 39 inch depth and is green. It includes 2 trays for 24 cylinder capacity size m7, m9, c, d, and e not included, raised handle. In addition, it has a 1,400-pound load capacity, a raised handle.
This two-wheel tilt-back vertical medical cylinder cart measures 12 inch width x 35 inch height x 15 inch depth and is green. It includes raised handle. In addition, it has a 250-pound load capacity, a raised handle.
This two-wheel tilt-back vertical medical cylinder cart measures 12 inch width x 35 inch height x 15 inch depth and is green. It includes raised handle. In addition, it has a 250-pound load capacity, a raised handle.
This two-wheel tilt-back vertical medical cylinder cart measures 12 inch width x 38 inch height x 11 inch depth and is silver. It includes adjustable handle. In addition, it has a 100-pound load capacity, a adjustable single grip handle.
This two-wheel tilt-back vertical medical cylinder cart measures 12 inch width x 38 inch height x 11 inch depth and is silver. It includes adjustable handle. In addition, it has a 100-pound load capacity, a adjustable single grip handle.
This four-wheel horizontal rack-style medical cylinder cart measures 27 inch width x 77 1/2 inch height x 37 3/4 inch depth and is green. It includes vertical handle. In addition, it has a 2,400-pound load capacity, a vertical handle.
This four-wheel horizontal rack-style medical cylinder cart measures 27 inch width x 77 1/2 inch height x 37 3/4 inch depth and is green. It includes vertical handle. In addition, it has a 2,400-pound load capacity, a vertical handle.
This two-wheel tilt-back vertical medical cylinder cart measures 18 1/2 inch width x 21 1/2 inch height x 18 1/4 inch depth and is green. It includes raised handle. In addition, it has a 250-pound load capacity, a raised handle.
This two-wheel tilt-back vertical medical cylinder cart measures 18 1/2 inch width x 21 1/2 inch height x 18 1/4 inch depth and is green. It includes raised handle. In addition, it has a 250-pound load capacity, a raised handle.
This medical cylinder cart measures 49 inch width x 37 inch height x 49 1/2 inch depth and is green. It includes u-handle handle. In addition, it has a 2,400-pound load capacity, a u-handle handle.
This medical cylinder cart measures 49 inch width x 37 inch height x 49 1/2 inch depth and is green. It includes u-handle handle. In addition, it has a 2,400-pound load capacity, a u-handle handle.
This four-wheel vertical medical cylinder cart measures 31 1/2 inch width x 33 inch height x 33 1/4 inch depth and is green. It includes raised handle. In addition, it has a 2,400-pound load capacity, a raised handle.
This four-wheel vertical medical cylinder cart measures 31 1/2 inch width x 33 inch height x 33 1/4 inch depth and is green. It includes raised handle. In addition, it has a 2,400-pound load capacity, a raised handle.
This vertical standard cylinder cart measures 24 inch width x 42 inch height x 9 inch depth. It includes cylinder retention chain and it is made out of steel. In addition, it has a 1,500-pound load capacity, a continuous frame flow-back handle.
This vertical standard cylinder cart measures 24 inch width x 42 inch height x 9 inch depth. It includes cylinder retention chain and it is made out of steel. In addition, it has a 1,500-pound load capacity, a continuous frame flow-back handle.
This four-wheel vertical medical cylinder cart measures 21 inch width x 38 inch height x 19 1/2 inch depth and is green. It includes raised handle. In addition, it has a 2,400-pound load capacity, a raised handle.
This four-wheel vertical medical cylinder cart measures 21 inch width x 38 inch height x 19 1/2 inch depth and is green. It includes raised handle. In addition, it has a 2,400-pound load capacity, a raised handle.
This four-wheel vertical medical cylinder cart measures 35 inch width x 38 inch height x 38 3/4 inch depth and is green. It includes single grip handle. In addition, it has a 2,400-pound load capacity, a single grip handle.
This four-wheel vertical medical cylinder cart measures 35 inch width x 38 inch height x 38 3/4 inch depth and is green. It includes single grip handle. In addition, it has a 2,400-pound load capacity, a single grip handle.
This medical cylinder cart measures 17 1/2 inch width x 38 inch height x 27 1/4 inch depth and is green. It includes continuous frame handle. In addition, it has a 2,400-pound load capacity, a u-handle handle.
This medical cylinder cart measures 17 1/2 inch width x 38 inch height x 27 1/4 inch depth and is green. It includes continuous frame handle. In addition, it has a 2,400-pound load capacity, a u-handle handle.
This four-wheel vertical medical cylinder cart measures 16 1/2 inch width x 35 inch height x 23 1/2 inch depth and is green. It includes raised handle. In addition, it has a 2,400-pound load capacity, a raised handle.
This four-wheel vertical medical cylinder cart measures 16 1/2 inch width x 35 inch height x 23 1/2 inch depth and is green. It includes raised handle. In addition, it has a 2,400-pound load capacity, a raised handle.
This two-wheel tilt-back vertical medical cylinder cart measures 12 inch width x 35 inch height x 11 1/2 inch depth and is green. It includes single grip handle. In addition, it has a 250-pound load capacity, a single grip handle.
This two-wheel tilt-back vertical medical cylinder cart measures 12 inch width x 35 inch height x 11 1/2 inch depth and is green. It includes single grip handle. In addition, it has a 250-pound load capacity, a single grip handle.
This medical cylinder cart measures 42 inch width x 46 inch height x 32 inch depth and is green. It includes strap to secure cylinder. In addition, it has a 3,200-pound load capacity.
This medical cylinder cart measures 42 inch width x 46 inch height x 32 inch depth and is green. It includes strap to secure cylinder. In addition, it has a 3,200-pound load capacity.
This four-wheel vertical medical cylinder cart measures 55 inch width x 38 inch height x 57 1/4 inch depth and is green. It includes 2 raised handles. In addition, it has a 2,400-pound load capacity, a raised handle.
This four-wheel vertical medical cylinder cart measures 55 inch width x 38 inch height x 57 1/4 inch depth and is green. It includes 2 raised handles. In addition, it has a 2,400-pound load capacity, a raised handle.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.