!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TWO-WHEEL TILT-BACK VERTICAL MEDICAL CYLINDER CART, 100 LB LOAD CAPACITY

TWO-WHEEL TILT-BACK VERTICAL MEDICAL CYLINDER CART, 100 LB LOAD CAPACITY

SAFTCART

TWO-WHEEL TILT-BACK VERTICAL MEDICAL CYLINDER CART, 100 LB LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TWO-WHEEL TILT-BACK VERTICAL MEDICAL CYLINDER CART, 100 LB LOAD CAPACITY

TWO-WHEEL TILT-BACK VERTICAL MEDICAL CYLINDER CART, 100 LB LOAD CAPACITY

SAFTCART

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $117.41 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SCAMDE6X
  • Mfr. Model # MDE-6X
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 642
  • Shipping Weight 7.2 lbs

Product Details

This two-wheel tilt-back vertical medical cylinder cart measures 12 inch width x 38 inch height x 11 inch depth and is silver. It includes adjustable handle. In addition, it has a 100-pound load capacity, a adjustable single grip handle.

Technical Specs

  • ItemTwo-Wheel Tilt-Back Vertical Medical Cylinder Cart
  • Cylinder Capacity1
  • Axle-Mounted Wheel Width1 in
  • Axle-Mounted Wheel TypeStandard
  • Caster/Wheel Mounting Location2 Wheel
  • ColourGrey
  • Handle Height38 in
  • IncludesAdjustable Handle
  • Overall Height38 in
  • Caster Core MaterialPolyolefin
  • Load Capacity 100 lb
  • Axle-Mounted Wheel Dia. 6 in
  • Axle-Mounted Wheel/Tread Material Rubber
  • Caster/Wheel Configuration (2) Axle-Mounted
  • Cylinder Storage Orientation Vertical
  • For Max. Tank Dia. 4 1/2 in
  • Handle Type Adjustable Single Grip
  • Overall Depth 11 in
  • Overall Width 12 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list