!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Horsepower
Maximum Material Width
Maximum Material Height
Cutter Speed
Planer Feed Rate
Cutter Type
Number of Blades

Corded Benchtop & Stationary Planers

Benchtop and stationary planers shave thin layers of material from wood boards to level them to a uniform thickness and smooth off rough spots. Also known as thickness or surface planers, they hold larger boards, produce more consistent results, and handle higher-volume surfacing jobs than handheld power planers. Their worktable supports workpieces as they feed under the multi-blade cutter head, which evenly trims off material. Adjustable controls set the blade height and the cutting depth. These corded planing machines allow long run times for repetitive tasks and maintain full power during operation.

https://catalogue.grainger.ca/?hybris=true

6 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • DEWALT
  • PORTABLE PLANER, CORDED, 120V/15A, 22 X 18¾ IN, 10000 RPM, 14 TO 26 FPM, BENCHTOP
  • Item # BLDDW735
  • Mfr. Model # DW735
  • EHC: EHC :
  • This corded benchtop thickness planer with a three-knife cutter head operates at 120V/15A and has a 10000 RPM cutter-head speed. It has a feed rate of 14 to 26 FPM and measures 22 width x 18¾ inches height. The single-phase portable planer has an automatic carriage lock and 13-inch blade width.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DEWALT
  • PORTABLE PLANER, CORDED, 120V/15A/2000W, 12½ X 6 IN, 10000 RPM, 26 FPM, BENCHTOP
  • Item # BLDDW734
  • Mfr. Model # DW734
  • EHC: EHC :
  • This corded benchtop thickness planer with a three-knife cutter-head operates at 120V/15A/2000W and has a 10000 revolutions per minute cutter-head speed. It has a feed rate of 26 feet per minute with a capacity of 12½ width x 6 inches depth. The portable planer has a four-column carriage lock and an infeed/outfeed table. It includes a dust hood.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MAKITA
  • PORTABLE PLANER, CORDED, 120V/15A/1650W, 12 X ⅛ IN, 8000 RPM, 28 FPM, BENCHTOP
  • Item # MKT2012NB
  • Mfr. Model # 2012NB
  • EHC: EHC :
  • This corded benchtop portable planer operates at 120V/15A/1650W and has 8000 revolutions per minute at no load speed. It has a feed rate of 28 feet per minute with 2½ cutting width x 6 inches cutting depth. The portable planer has an 8 ½ feet power cord and a 12-inch blade length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DEWALT
  • PORTABLE PLANER, CORDED, 120V/15A, 13 X 6 IN, 10000 RPM, 14 TO 26 FPM, BENCHTOP
  • Item # BLDDW735XCAN
  • Mfr. Model # DW735XCAN
  • EHC: EHC :
  • This corded benchtop thickness planer with a three-knife cutter head operates at 120V/15A and has a 10000 RPM cutter-head speed. It has a feed rate of 14 to 26 FPM and measures 13 width x 6 inches material height. The single-phase portable planer has a three-prong plug and 13-inch blade width. It includes a three-inch dust hose adapter and an ejection chute.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list