PORTABLE PLANER, CORDED, 120V/15A, 13 X 6 IN, 10000 RPM, 14 TO 26 FPM, BENCHTOP
PORTABLE PLANER, CORDED, 120V/15A, 13 X 6 IN, 10000 RPM, 14 TO 26 FPM, BENCHTOP
DEWALT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This corded benchtop thickness planer with a three-knife cutter head operates at 120V/15A and has a 10000 RPM cutter-head speed. It has a feed rate of 14 to 26 FPM and measures 13 width x 6 inches material height. The single-phase portable planer has a three-prong plug and 13-inch blade width. It includes a three-inch dust hose adapter and an ejection chute.
Technical Specs
Item Portable Planer
Planer Type Benchtop
Phase Single
Horsepower 2 hp
Maximum Material Height 6 in
Maximum Speed 20,000 RPM
Cutter Type Straight Blade
Tool Weight 92 lb
Cuts per Minute 30000
Dust Collection No
Kit Contents Blade Change T-Wrench, Dust Hose Adapter, Thickness Planer Crank Handle
Number of Speeds 2
Overall Height 13 1/2 in
Plug Type Three-Prong
Power Source Corded
Voltage 120V AC
Current 15 A
Maximum Material Width 13 in
Maximum Planer Depth of Cut 1/8 in
Planer Feed Rate 14/26 fpm
Number of Blades 3
Blade Width 13 in
Cutter Speed 10,000 RPM
Includes 3 in Dust Hose Adapter, Ejection Chute
Material Cast Aluminum
Overall Depth 22 1/2 in
Overall Width 19 1/2 in
Country of Origin Canada
(subject to change)