!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Applied Filters
Clear All

Shop By
Brand
Price
Specific Fitting Shape
Fitting Side A Copper Tube Size
Fitting Side B Copper Tube Size
Fitting Side B Pipe Size
Fitting Side A Connection Type
Fitting Side B Connection Type
Includes Center Stop
Fitting Material
O-Ring Material
Application
Standards
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Copper & Bronze Press Tube Fittings

https://catalogue.grainger.ca/?hybris=true

 314  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • VIEGA PROPRESS
  • TEE: BRONZE, PRESS-FIT X PRESS-FIT X FPT, 2 IN X 2 IN COPPER TUBE SIZE
  • Item # WWG788DT4
  • Mfr. Model # 79790
  • EHC: EHC :
  • This tee meets the standards for ANSI 372, ANSI 61, CAN 61, NSF372, NSF61, has a length of 5⅛ inch, and is designed for the following applications: potable water. It is made of bronze. In addition, it is an adapter tee.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • VIEGA PROPRESS
  • TEE: COPPER, PRESS-FIT X PRESS-FIT X PRESS-FIT, EPDM O-RING MATERIAL, REDUCING TEE
  • Item # WWG10N760
  • Mfr. Model # 22238
  • EHC: EHC :
  • This tee meets the standards for ASTM B88, ASME B16.18,ASME B16.31, has a length of 3½ inch, a maximum operating pressure of 200 psi and is designed for the following applications: potable water. It has an operating temperature of 0 Degrees F to 250 Degrees F, and is made of copper. In addition, it is a reducing tee.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1756
  • VIEGA PROPRESS
  • XL ADAPTER FLANGE: COPPER, PRESS-FIT X FLANGE, 3 IN COPPER TUBE SIZE
  • Item # WWG1WNY9
  • Mfr. Model # 20858
  • EHC: EHC :
  • This adapter flange meets the standards for ASTM B75, ASTM B88, has a length of 3 5/32 inch, a maximum operating pressure of 200 psi and is designed for the following applications: potable water. It has an operating temperature of 0 Degrees F to 250 Degrees F, and is made of copper. In addition, it is a xl adapter flange.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • VIEGA PROPRESS
  • 90 DEGREE ELBOW DROP EAR: BRONZE, PRESS-FIT X FNPT, ¾ IN COPPER TUBE SIZE
  • Item # WWG20C419
  • Mfr. Model # 79195
  • EHC: EHC :
  • This elbow drop ear meets the standards for ASTM B75, ASTM B88, has a length of 2 13/16 inch, a maximum operating pressure of 200 psi and is designed for the following applications: potable water. It has an operating temperature of 0 Degrees F to 250 Degrees F, is made of bronze. In addition, it is a 90 Degrees drop ear elbow adapter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1757
  • VIEGA PROPRESS
  • TEE: COPPER, PRESS-FIT X PRESS-FIT X PRESS-FIT, EPDM O-RING MATERIAL, TEE
  • Item # WWG1RPZ4
  • Mfr. Model # 77377
  • EHC: EHC :
  • This tee meets the standards for NSF, UL, IAPMO, CSA, ABS, has a length of three inches, a maximum operating pressure of 200 psi and is designed for the following applications: potable water. It has an operating temperature of 0 Degrees F to 250 Degrees F, and is made of copper.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1756
  • VIEGA PROPRESS
  • ADAPTER: BRONZE, PRESS-FIT X MNPT, ½ IN COPPER TUBE SIZE, ½ IN PIPE SIZE
  • Item # WWG5UMA7
  • Mfr. Model # 79215
  • EHC: EHC :
  • This adapter meets the standards for ASTM B75, ASTM B88, has a length of 1 23/32 inch, a maximum operating pressure of 200 psi and is designed for the following applications: potable water. It has an operating temperature of 0 Degrees F to 250 Degrees F, is made of bronze. In addition, it is a straight adapter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • VIEGA PROPRESS
  • XL ADAPTER FLANGE: COPPER, PRESS-FIT X FLANGE, 2½ IN COPPER TUBE SIZE
  • Item # WWG1WNY8
  • Mfr. Model # 20853
  • EHC: EHC :
  • This adapter flange meets the standards for ASTM B75, ASTM B88, has a length of 2 25/32 inch, a maximum operating pressure of 200 psi and is designed for the following applications: potable water. It has an operating temperature of 0 Degrees F to 250 Degrees F, and is made of copper. In addition, it is a xl adapter flange.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • VIEGA PROPRESS
  • XL TEE: COPPER, PRESS-FIT X PRESS-FIT X PRESS-FIT, EPDM O-RING MATERIAL, REDUCING TEE
  • Item # WWG1WNT1
  • Mfr. Model # 20698
  • EHC: EHC :
  • This tee meets the standards for NSF, UL, IAPMO, CSA, ABS, has a length of 7 1/32 inch, a maximum operating pressure of 200 psi and is designed for the following applications: potable water. It has an operating temperature of 0 Degrees F to 250 Degrees F, and is made of copper. In addition, it is a xl reducing tee.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • VIEGA PROPRESS
  • REDUCER: COPPER, PRESS-FIT X PRESS-FIT, 2 IN X 1¼ IN COPPER TUBE SIZE
  • Item # WWG1RPW2
  • Mfr. Model # 22328
  • EHC: EHC :
  • This reducer meets the standards for ASTM B75, ASTM B88, has a length of 3 7/16 inch, a maximum operating pressure of 200 psi and is designed for the following applications: potable water. It has an operating temperature of 0 Degrees F to 250 Degrees F, and is made of copper. In addition, it is a straight reducing connector.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1756
  • VIEGA PROPRESS
  • REDUCER: COPPER, FTG X PRESS-FIT, ¾ IN X ½ IN COPPER TUBE SIZE
  • Item # WWG1RPW4
  • Mfr. Model # 78077
  • EHC: EHC :
  • This reducer meets the standards for ASTM B75, ASTM B88, has a length of 2 3/16 inch, a maximum operating pressure of 200 psi and is designed for the following applications: potable water. It has an operating temperature of 0 Degrees F to 250 Degrees F, and is made of copper. In addition, it is a straight reducing adapter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
  • VIEGA PROPRESS
  • ADAPTER: BRONZE, FTG X FNPT THREAD, ¾ IN COPPER TUBE SIZE, ½ IN PIPE SIZE
  • Item # WWG5UMG3
  • Mfr. Model # 79440
  • EHC: EHC :
  • This adapter meets the standards for ABS, CRN, CRN 0A14541.5 A/B/C, CSA MSE-13, FM, IAPMO PS 117, ICC, and more, has a length of 1 25/32 inch, a maximum operating pressure of 200 psi and is designed for the following applications: potable water. It has an operating temperature of 0 Degrees F to 250 Degrees F, is made of bronze. In addition, it is a straight adapter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1757
  • This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list