!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ADAPTER: BRONZE, PRESS-FIT X MNPT, ½ IN COPPER TUBE SIZE, ½ IN PIPE SIZE

ADAPTER: BRONZE, PRESS-FIT X MNPT, ½ IN COPPER TUBE SIZE, ½ IN PIPE SIZE

VIEGA PROPRESS

ADAPTER: BRONZE, PRESS-FIT X MNPT, ½ IN COPPER TUBE SIZE, ½ IN PIPE SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADAPTER: BRONZE, PRESS-FIT X MNPT, ½ IN COPPER TUBE SIZE, ½ IN PIPE SIZE

ADAPTER: BRONZE, PRESS-FIT X MNPT, ½ IN COPPER TUBE SIZE, ½ IN PIPE SIZE

VIEGA PROPRESS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5UMA7
  • Mfr. Model # 79215
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This adapter meets the standards for ASTM B75, ASTM B88, has a length of 1 23/32 inch, a maximum operating pressure of 200 psi and is designed for the following applications: potable water. It has an operating temperature of 0 Degrees F to 250 Degrees F, is made of bronze. In addition, it is a straight adapter.

Technical Specs

  • ItemAdapter
  • Fitting Side A Connection TypePress-Fit
  • Fitting Side A Copper Tube Size1/2 in
  • Fitting Side B Pipe Size1/2 in
  • Specific Fitting ShapeStraight Adapter
  • Maximum Operating Pressure200 psi
  • StandardsASTM B75, ASTM B88
  • Application Potable Water
  • Fitting Side B Connection Type MNPT
  • Fitting Material Bronze
  • O-Ring Material EPDM
  • Overall Length 1 23/32 in
  • Maximum Operating Temperature 250 Degrees F
  • Minimum Operating Temperature 0 Degrees F
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list