!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Commercial Straight-Blade Connectors

Commercial straight-blade connectors facilitate power connections in office buildings, climate controlled environments, and light-duty work areas. They supply power to low- and medium-current drawing equipment and devices like appliances, tools, TVs, computers, lamps, and vacuums.

https://catalogue.grainger.ca/?hybris=true

 32  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • LEVITON
  • CONNECTOR PVC YELLOW 3W 15A 125V
  • Item # LET515CV
  • Mfr. Model # 515CV
  • EHC: EHC :
  • PVC commercial grade connector. Rugged PVC body resists moisture and chemicals. Speed assembly screws tighten with just a few turns. 15 A, 125 V. Yellow

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • COOPER
  • STRAIGHT BLADE POWER RECEPTACLE, 3-WIRE, NEMA 6-50R, UP TO 4 AWG, 50 A, 250 V, BLK, NYLON, STEEL
  • Item # EGE1252
  • Mfr. Model # 1252
  • EHC: EHC :
  • This surface receptacle has lay-in terminals that accept up to #4 AWG wire size and a straight blade. It has 1/2-inch and 3/4 inches concentric knockouts and an adjustable cord clamp for bottom/back wiring. This unit is made from black nylon with a heavy-gauge mounting strap made of zinc-plated steel. It is rated for 50 amps at 250 volts. Its NEMA configuration is 6-50R.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • COOPER
  • BLADE CONNECTOR, 125 V AC, 3 IN L, BLACK HOUSING, 2 POLES, 18 AWG TO 10 AWG
  • Item # EGE222BOX
  • Mfr. Model # 222BOX
  • EHC: EHC :
  • Specification grade straight blade connector. Terminal screw clamps. Terminals in individual chambers to positively insulate conductors. Chemical resistant & stay flexible in extremely low temperatures. 15 A, 125 V, EEMAC 5-15.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LEVITON
  • CONNECTOR NYLON YELLOW 125V 15AMP
  • Item # LET5259VY
  • Mfr. Model # 5259VY
  • EHC: EHC :
  • Python Industrial Grade Plug. Hinged design delivers fast, easy installation and assembly. 15 A, 125 V. Yellow

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LEVITON
  • CONNECTOR PREM GRADE BLACK 20A 250V
  • Item # LET5469C
  • Mfr. Model # 5469-C
  • EHC: EHC :
  • Nylon Industrial Grade Plug. Rugged construction resists impact, sunlight, chemicals and rough use. 20 A, 250 V. Black.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list