!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BLADE CONNECTOR, 125 V AC, 3 IN L, BLACK HOUSING, 2 POLES, 18 AWG TO 10 AWG

BLADE CONNECTOR, 125 V AC, 3 IN L, BLACK HOUSING, 2 POLES, 18 AWG TO 10 AWG

COOPER

BLADE CONNECTOR, 125 V AC, 3 IN L, BLACK HOUSING, 2 POLES, 18 AWG TO 10 AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLADE CONNECTOR, 125 V AC, 3 IN L, BLACK HOUSING, 2 POLES, 18 AWG TO 10 AWG

BLADE CONNECTOR, 125 V AC, 3 IN L, BLACK HOUSING, 2 POLES, 18 AWG TO 10 AWG

COOPER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.65 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EGE222BOX
  • Mfr. Model # 222BOX
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Product Details

Specification grade straight blade connector. Terminal screw clamps. Terminals in individual chambers to positively insulate conductors. Chemical resistant & stay flexible in extremely low temperatures. 15 A, 125 V, EEMAC 5-15.

Technical Specs

  • ItemBlade Connector
  • Current Rating15 A
  • NEMA Receptacle Configuration5-15P
  • Number of Wires3
  • Wire Connection TypeScrew Terminals
  • GroundingNon-Grounded
  • MarketCommercial
  • Minimum Wire Size18 AWG
  • Contact MaterialBrass
  • Connection Orientation Straight
  • Housing Colour Black
  • Number of Poles 2
  • Voltage Rating 125V AC
  • Grade Federal Specification
  • Housing Material Thermoplastic Rubber
  • Maximum Wire Size 10 AWG
  • Standards NOM, UL
  • Overall Length 3 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list