Product ITEM is unavailable. See products from the same category below.
Chop Saw Cut-Off Wheels
Chop saw cut-off wheels make clean, precise cuts in rebar, angle iron, and other small-diameter metal workpieces in construction, welding, and metal fabrication shops. These cut-off wheels are made of fibreglass-reinforced bonded abrasive that determines the material compatibility and durability of the wheel.
General purpose chopcut for steel chop saws cut a full range of materials from light tubing to heavy solids in steel, stainless, alloyed steel, and many non-ferrous metals. Fast cutting rates with a long wheel life. Maximum RPM is 4400.
General purpose chopcut for steel chop saws cut a full range of materials from light tubing to heavy solids in steel, stainless, alloyed steel, and many non-ferrous metals. Fast cutting rates with a long wheel life. Maximum RPM is 4400.
Gemini reinforced long life chop saw wheel has a rapid cut which centrally reinforces rough sides and freer cut and loner life. Size 10 inches x 7/64 inch x 1 inch and maximum RPM 6110.
Gemini reinforced long life chop saw wheel has a rapid cut which centrally reinforces rough sides and freer cut and loner life. Size 10 inches x 7/64 inch x 1 inch and maximum RPM 6110.
Chopcut II high performance for chopsaws offers the best performance ever and makes more cuts faster in light tubing, extrusions and shapes of steel, stainless steel and many non-ferrous metals. Optimized for use on low power chop saws.
Chopcut II high performance for chopsaws offers the best performance ever and makes more cuts faster in light tubing, extrusions and shapes of steel, stainless steel and many non-ferrous metals. Optimized for use on low power chop saws.
Chopcut II high performance for chopsaws offers the best performance ever and makes more cuts faster in light tubing, extrusions and shapes of steel, stainless steel and many non-ferrous metals. Optimized for use on low power chop saws.
Chopcut II high performance for chopsaws offers the best performance ever and makes more cuts faster in light tubing, extrusions and shapes of steel, stainless steel and many non-ferrous metals. Optimized for use on low power chop saws.
Chopcut II high performance for chopsaws offers the best performance ever and makes more cuts faster in light tubing, extrusions and shapes of steel, stainless steel and many non-ferrous metals. Optimized for use on low power chop saws.
Chopcut II high performance for chopsaws offers the best performance ever and makes more cuts faster in light tubing, extrusions and shapes of steel, stainless steel and many non-ferrous metals. Optimized for use on low power chop saws.
Large diameter free cut reinforced cut-off wheel (type 01 straight) sets the industry standard for cutting all material in metal fabrication applications. Choose aluminum oxide for cutting applications and silicone carbide for masonry.
Large diameter free cut reinforced cut-off wheel (type 01 straight) sets the industry standard for cutting all material in metal fabrication applications. Choose aluminum oxide for cutting applications and silicone carbide for masonry.
General purpose chopcut for steel chop saws cut a full range of materials from light tubing to heavy solids in steel, stainless, alloyed steel, and many non-ferrous metals. Fast cutting rates with a long wheel life. Maximum RPM is 5200.
General purpose chopcut for steel chop saws cut a full range of materials from light tubing to heavy solids in steel, stainless, alloyed steel, and many non-ferrous metals. Fast cutting rates with a long wheel life. Maximum RPM is 5200.
Large diameter long life reinforced cut-off wheel (type 01 straight) sets the industry standard for cutting all material in metal fabrication applications. Choose aluminum oxide for cutting applications and silicone carbide for masonry.
Large diameter long life reinforced cut-off wheel (type 01 straight) sets the industry standard for cutting all material in metal fabrication applications. Choose aluminum oxide for cutting applications and silicone carbide for masonry.
Gemini reinforced long life chop saw wheel has a rapid cut which centrally reinforces rough sides and freer cut and loner life. Size 12 inches x 7/64 inch x 1 inch and maximum RPM 5095.
Gemini reinforced long life chop saw wheel has a rapid cut which centrally reinforces rough sides and freer cut and loner life. Size 12 inches x 7/64 inch x 1 inch and maximum RPM 5095.
General purpose chopcut for steel chop saws cut a full range of materials from light tubing to heavy solids in steel, stainless, alloyed steel, and many non-ferrous metals. Fast cutting rates with a long wheel life. Maximum RPM is 3800.
General purpose chopcut for steel chop saws cut a full range of materials from light tubing to heavy solids in steel, stainless, alloyed steel, and many non-ferrous metals. Fast cutting rates with a long wheel life. Maximum RPM is 3800.
Gemini reinforced rapid cut chop saw wheel has a rapid cut which centrally reinforces rough sides and freer cut and loner life. Size 14 inches x 7/64 inch x 1 inch and maximum RPM 4365.
Gemini reinforced rapid cut chop saw wheel has a rapid cut which centrally reinforces rough sides and freer cut and loner life. Size 14 inches x 7/64 inch x 1 inch and maximum RPM 4365.
Large diameter long life reinforced cut-off wheel (type 01 straight) sets the industry standard for cutting all material in metal fabrication applications. Choose aluminum oxide for cutting applications and silicone carbide for masonry.
Large diameter long life reinforced cut-off wheel (type 01 straight) sets the industry standard for cutting all material in metal fabrication applications. Choose aluminum oxide for cutting applications and silicone carbide for masonry.
Large diameter free cut reinforced cut-off wheel (type 01 straight) sets the industry standard for cutting all material in metal fabrication applications. Choose aluminum oxide for cutting applications and silicone carbide for masonry.
Large diameter free cut reinforced cut-off wheel (type 01 straight) sets the industry standard for cutting all material in metal fabrication applications. Choose aluminum oxide for cutting applications and silicone carbide for masonry.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.