Product ITEM is unavailable. See products from the same category below.
Carbide-Tipped Jobber-Length Drill Bits
Carbide-tipped jobber-length drill bits have carbide cutting edges that provide excellent hardness, wear resistance, and heat resistance and retain their hardness better than high-speed steel or cobalt cutting edges. The bits' bodies are made from a material that absorbs more vibration and shock than carbide, so they are less rigid and less likely to break than solid carbide drill bits. They are used in both handheld drilling tools and machines such as drill presses. Jobber-length drill bits are the most commonly used drill-bit length. They provide a good balance of strength and accuracy when drilling into a variety of materials.
Carbide tipped jobber drills. HSS body, 118 degree point. Applications include drilling abrasive and nonferrous metals. Not recommended for steel or other ferrous materials. Size 1/4, E
Carbide tipped jobber drills. HSS body, 118 degree point. Applications include drilling abrasive and nonferrous metals. Not recommended for steel or other ferrous materials. Size 1/4, E
This jobber drill bit has a flute length of 2 5/16 inches, an overall length of 3 1/2 inches, and a diameter of 3/16 inches. It is made of high-speed steel with a carbide tip and has a 118 Degrees point.
This jobber drill bit has a flute length of 2 5/16 inches, an overall length of 3 1/2 inches, and a diameter of 3/16 inches. It is made of high-speed steel with a carbide tip and has a 118 Degrees point.
Carbide tipped jobber drills. HSS body, 118 degree point. Applications include drilling abrasive and nonferrous metals. Not recommended for steel or other ferrous materials. Size 11/32
Carbide tipped jobber drills. HSS body, 118 degree point. Applications include drilling abrasive and nonferrous metals. Not recommended for steel or other ferrous materials. Size 11/32
Carbide tipped jobber drills. HSS body, 118 degree point. Applications include drilling abrasive and nonferrous metals. Not recommended for steel or other ferrous materials. Size 9/16
Carbide tipped jobber drills. HSS body, 118 degree point. Applications include drilling abrasive and nonferrous metals. Not recommended for steel or other ferrous materials. Size 9/16
This number seven jobber drill bit has a flute length of 2 7/16 inches, an overall length of 3 5/8 inches, and a diameter of 0.201 inches. It is made of high-speed steel with a carbide tip and has a 118 Degrees point.
This number seven jobber drill bit has a flute length of 2 7/16 inches, an overall length of 3 5/8 inches, and a diameter of 0.201 inches. It is made of high-speed steel with a carbide tip and has a 118 Degrees point.
This jobber drill bit has a flute length of 3 7/8 inches, an overall length of 5 1/4 inches, and a diameter of 13/32 inches. It is carbide tipped and has a titanium aluminium nitride coating.
This jobber drill bit has a flute length of 3 7/8 inches, an overall length of 5 1/4 inches, and a diameter of 13/32 inches. It is carbide tipped and has a titanium aluminium nitride coating.
Carbide tipped jobber drills. HSS body, 118 degree point. Applications include drilling abrasive and nonferrous metals. Not recommended for steel or other ferrous materials. Size 27/64
Carbide tipped jobber drills. HSS body, 118 degree point. Applications include drilling abrasive and nonferrous metals. Not recommended for steel or other ferrous materials. Size 27/64
This carbide-tipped (TCT) jobber length drill bit is made of carbide tipped and has a 0.4375 inch diameter, 1 7/16 inch long shank. It is for use with aluminum, cast iron, steel, and meets ASME standards. This 2727 series jobber length drill bit has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through with a 5½ inch length. Plus it has two 4.0625 inch spiral flutes, a straight shank, and 118 Degrees 4 facet point drill point.
This carbide-tipped (TCT) jobber length drill bit is made of carbide tipped and has a 0.4375 inch diameter, 1 7/16 inch long shank. It is for use with aluminum, cast iron, steel, and meets ASME standards. This 2727 series jobber length drill bit has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through with a 5½ inch length. Plus it has two 4.0625 inch spiral flutes, a straight shank, and 118 Degrees 4 facet point drill point.
Carbide tipped jobber drills. HSS body, 118 degree point. Applications include drilling abrasive and nonferrous metals. Not recommended for steel or other ferrous materials. Size 19/32
Carbide tipped jobber drills. HSS body, 118 degree point. Applications include drilling abrasive and nonferrous metals. Not recommended for steel or other ferrous materials. Size 19/32
This jobber drill bit has a flute length of 5 3/16 inches, an overall length of 7 1/8 inches, and a diameter of 39/64 inches. It is carbide tipped and has a titanium nitride coating.
This jobber drill bit has a flute length of 5 3/16 inches, an overall length of 7 1/8 inches, and a diameter of 39/64 inches. It is carbide tipped and has a titanium nitride coating.
This M2 jobber length drill bit is made of high speed steel and has a 0.2812 inch diameter, 1 5/16 inch long shank. It is for use with aluminum, cast iron, steel, and meets ASME standards. This 2727 series jobber length drill bit has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through with a 4¼ inch length. Plus it has two 2.9375 inch spiral flutes, a straight shank, and 118 Degrees conventional point.
This M2 jobber length drill bit is made of high speed steel and has a 0.2812 inch diameter, 1 5/16 inch long shank. It is for use with aluminum, cast iron, steel, and meets ASME standards. This 2727 series jobber length drill bit has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through with a 4¼ inch length. Plus it has two 2.9375 inch spiral flutes, a straight shank, and 118 Degrees conventional point.
This M2 jobber length drill bit is made of high speed steel and has a 0.4063 inch diameter, 1⅜ inch long shank. It is for use with aluminum, cast iron, steel, and meets ASME standards. This 2727 series jobber length drill bit has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through with a 5¼ inch length. Plus it has two 3⅞ inch spiral flutes, a straight shank, and 118 Degrees conventional point.
This M2 jobber length drill bit is made of high speed steel and has a 0.4063 inch diameter, 1⅜ inch long shank. It is for use with aluminum, cast iron, steel, and meets ASME standards. This 2727 series jobber length drill bit has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through with a 5¼ inch length. Plus it has two 3⅞ inch spiral flutes, a straight shank, and 118 Degrees conventional point.
This jobber length drill bit is made of high speed steel and has a 0.3125 inch diameter, 1.3125 inch long shank. It is for use with aluminum, brass, bronze, carbon steel, cast iron, copper, and meets ASME standards. This 2727 series jobber drill bit has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through with a 4½ inch length. Plus it has two 3 3/16 inch spiral flutes, a straight shank, and 118 Degrees 4 facet point drill point.
This jobber length drill bit is made of high speed steel and has a 0.3125 inch diameter, 1.3125 inch long shank. It is for use with aluminum, brass, bronze, carbon steel, cast iron, copper, and meets ASME standards. This 2727 series jobber drill bit has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through with a 4½ inch length. Plus it has two 3 3/16 inch spiral flutes, a straight shank, and 118 Degrees 4 facet point drill point.
This jobber drill bit has a flute length of 3 5/16 inches, an overall length of 4 5/8 inches, and a diameter of 21/64 inches. It is carbide tipped and has a titanium nitride coating.
This jobber drill bit has a flute length of 3 5/16 inches, an overall length of 4 5/8 inches, and a diameter of 21/64 inches. It is carbide tipped and has a titanium nitride coating.
This jobber drill bit has a flute length of 5 3/16 inches, an overall length of 7 1/8 inches, and a diameter of 19/32 inches. It is carbide tipped and has a titanium aluminium nitride coating.
This jobber drill bit has a flute length of 5 3/16 inches, an overall length of 7 1/8 inches, and a diameter of 19/32 inches. It is carbide tipped and has a titanium aluminium nitride coating.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.