!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOBBER DRILL BIT, #7, 2 7/16 IN FLUTE, 3 5/8 IN L, 0.201 IN DIA, HIGH-SPEED STEEL/CARBIDE TIPPED

JOBBER DRILL BIT, #7, 2 7/16 IN FLUTE, 3 5/8 IN L, 0.201 IN DIA, HIGH-SPEED STEEL/CARBIDE TIPPED

CLARKSON-OSBORN

JOBBER DRILL BIT, #7, 2 7/16 IN FLUTE, 3 5/8 IN L, 0.201 IN DIA, HIGH-SPEED STEEL/CARBIDE TIPPED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER DRILL BIT, #7, 2 7/16 IN FLUTE, 3 5/8 IN L, 0.201 IN DIA, HIGH-SPEED STEEL/CARBIDE TIPPED

JOBBER DRILL BIT, #7, 2 7/16 IN FLUTE, 3 5/8 IN L, 0.201 IN DIA, HIGH-SPEED STEEL/CARBIDE TIPPED

CLARKSON-OSBORN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.20 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CSBSC04207
  • Mfr. Model # SC04207
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

This number seven jobber drill bit has a flute length of 2 7/16 inches, an overall length of 3 5/8 inches, and a diameter of 0.201 inches. It is made of high-speed steel with a carbide tip and has a 118 Degrees point.

Technical Specs

  • ItemJobber Drill
  • Decimal Equivalent0.2010 in
  • Material - MachiningCarbide
  • Drill Bit Point Angle118 Degrees
  • Flute Length2.4375 in
  • Shank Length1.1875 in
  • Drill Length ClassJobber Length
  • SeriesSC04
  • Sheeter DrillNo
  • Drill Bit Size #7
  • Measurement System Wire
  • Finish - Machining Bright (Uncoated)
  • Flute Type Spiral
  • Cutting Direction Right Hand
  • Overall Length 3.625 in
  • Drill Bit Grouping Individual
  • Standards NAS
  • List Number SC04
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories