!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
For Coupling Size
Gasket Material
Colour
Outside Diameter
Gasket Type
Metal Detectable
Thickness
Colour Code Stripe
Durometer
Inside Dia.
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Cam & Groove Gaskets

https://catalogue.grainger.ca/?hybris=true

 467  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • BANJO
  • CAM & GROOVE GASKET: FOR 2 IN COUPLING, BLACK, 2⅝ IN OD, FLAT, 0.25 IN THICK
  • Item # BNJ200G
  • Mfr. Model # 200G
  • EHC: EHC :
  • This cam and groove gasket meets the standards for MS27019, has a maximum operating pressure of 125 psi @ 70 Degrees F and is black. In addition, it has 2⅝ inch outside diameter, 2 inch inside diameter and 0.25 inch thickness.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BANJO
  • CAM & GROOVE GASKET: FOR 3 IN COUPLING, BLACK, 3 23/32 IN OD, FLAT, 0.25 IN THICK
  • Item # BNJ300G
  • Mfr. Model # 300G
  • EHC: EHC :
  • This cam and groove gasket meets the standards for MS27019, has a maximum operating pressure of 75 psi @ 70 Degrees F and is black. In addition, it has 3 23/32 inch outside diameter, 3 inch inside diameter and 0.25 inch thickness.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREEN LINE HOSE & FITTINGS
  • CAM-LOCK GASKET, COUPLING SIZE/CAM-LOCK SIZE 3 IN, 150 PSI, NITRILE
  • Item # GREG65X300
  • Mfr. Model # G65X-300
  • EHC: EHC :
  • This A-A-59326B-compliant, black, cam-lock gasket is made of nitrile and has a coupling or cam-lock size of three inches. It is used in chemical-based applications. This product's working temperature ranges between -31 Degrees F and 221 Degrees F. Its maximum operating pressure is 150 PSI.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENLINE HOSE & FITTINGS
  • PART A CAMLOCK, 100 PSI, 2" NPT, POLYPROPYLENE/NITRILE
  • Item # GREG65PA200
  • Mfr. Model # G65PA-200
  • EHC: EHC :
  • This polypropylene part A camlock has a nitrile gasket, a maximum working pressure of 100 PSI at 70 Degrees F, and is intended to fasten hoses together. It measures two inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREEN LINE HOSE & FITTINGS
  • CAM-LOCK GASKET, COUPLING SIZE/CAM-LOCK SIZE 2 IN, 250 PSI, NITRILE
  • Item # GREG65X200
  • Mfr. Model # G65X-200
  • EHC: EHC :
  • This A-A-59326B-compliant, black, cam-lock gasket is made of nitrile and has a coupling or cam-lock size of two inches. It is used in chemical-based applications. This product's working temperature ranges between -31 Degrees F and 221 Degrees F. Its maximum operating pressure is 250 PSI.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BANJO
  • CAM & GROOVE GASKET: 1 IN/1¼ IN FOR COUPLING SIZE, BLACK, 1 9/16 IN OD, FLAT, 1 WHITE
  • Item # BNJ100G
  • Mfr. Model # 100G
  • EHC: EHC :
  • This cam and groove gasket meets the standards for MS27019, has a maximum operating pressure of 125 psi @ 70 Degrees F and is black. In addition, it has 1 9/16 inch outside diameter, 1 1/16 inch inside diameter and 0.25 inch thickness.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • USA SEALING
  • CAM & GROOVE GASKET: FOR 4 IN COUPLING, RED, 1 IN OD, FLAT, 0.25 IN THICK, SILICONE
  • Item # USSZUSACAMSMD4
  • Mfr. Model # ZUSA-CAM-SMD-4
  • EHC: EHC :
  • This cam and groove gasket meets the standards for FDA, is red, has an operating temperature of -80 Degrees F to 450 Degrees F. In addition, it has 1 inch outside diameter, four-inch inside diameter and 0.25 inch thickness.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENLINE HOSE & FITTINGS
  • SAFETY LOCK, 3" THREAD, HOSE FITTING/COUPLING 3 IN, STEEL/NITRILE
  • Item # GREG65SL300
  • Mfr. Model # G65SL-300
  • EHC: EHC :
  • This safety lock for three inches is made of strong steel and a sturdy nitrile gasket. It has a coupling and hose fitting size of three inches. The thread size is 3".

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENLINE HOSE & FITTINGS
  • CAM LOCK TYPE F MALE NPT, MAX 70 ° F/100 PSI, 1" THREAD, HOSE COUPLING/FITTING 1 IN, PP/NITRILE
  • Item # GREG65PF100
  • Mfr. Model # G65PF-100
  • EHC: EHC :
  • This cam-lock Type F is made of polypropylene which resists UV, weather, corrosion, and ozone damage. It is a male NPT with a coupling size and hose fitting size of one inch. Its maximum working pressure at 70 Degrees F is 100 PSI. The thread size is 1". The gasket is made of nitrile.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BANJO
  • CAM & GROOVE GASKET: 1½ IN FOR COUPLING SIZE, BLACK, 2 3/16 IN OD, FLAT, 0.25 IN THICK
  • Item # BNJ150G
  • Mfr. Model # 150G
  • EHC: EHC :
  • This cam and groove gasket meets the standards for MS27019, has a maximum operating pressure of 125 psi @ 70 Degrees F and is black. In addition, it has 2 3/16 inch outside diameter, 1⅝ inch inside diameter and 0.25 inch thickness.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREEN LINE HOSE & FITTINGS
  • CAM-LOCK GASKET, COUPLING SIZE/CAM-LOCK SIZE 1 1/2 IN, 250 PSI, NITRILE
  • Item # GREG65X150
  • Mfr. Model # G65X-150
  • EHC: EHC :
  • This A-A-59326B-compliant, black, cam-lock gasket is made of nitrile and has a coupling or cam-lock size of 1 1/2 inch. It is used in chemical-based applications. This product's working temperature ranges between -31 Degrees F and 221 Degrees F. Its maximum operating pressure is 250 PSI.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BANJO
  • CAM & GROOVE GASKET: ¾ IN FOR COUPLING SIZE, BLACK, 1⅜ IN OD, FLAT, 0.2 IN THICK
  • Item # BNJ75G
  • Mfr. Model # 75G
  • EHC: EHC :
  • This cam and groove gasket meets the standards for MS27019, has a maximum operating pressure of 75 psi @ 70 Degrees F and is black. In addition, it has 1⅜ inch outside diameter, ⅞ inch inside diameter and 0.2 inch thickness.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list