!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CAM & GROOVE GASKET: ¾ IN FOR COUPLING SIZE, BLACK, 1⅜ IN OD, FLAT, 0.2 IN THICK

CAM & GROOVE GASKET: ¾ IN FOR COUPLING SIZE, BLACK, 1⅜ IN OD, FLAT, 0.2 IN THICK

BANJO

CAM & GROOVE GASKET: ¾ IN FOR COUPLING SIZE, BLACK, 1⅜ IN OD, FLAT, 0.2 IN THICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAM & GROOVE GASKET: ¾ IN FOR COUPLING SIZE, BLACK, 1⅜ IN OD, FLAT, 0.2 IN THICK

CAM & GROOVE GASKET: ¾ IN FOR COUPLING SIZE, BLACK, 1⅜ IN OD, FLAT, 0.2 IN THICK

BANJO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BNJ75G
  • Mfr. Model # 75G
  • UNSPSC # 31181502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

This cam and groove gasket meets the standards for MS27019, has a maximum operating pressure of 75 psi @ 70 Degrees F and is black. In addition, it has 1⅜ inch outside diameter, ⅞ inch inside diameter and 0.2 inch thickness.

Technical Specs

  • ItemCam and Groove Gasket
  • For Coupling Size3/4 in
  • Outside Diameter1 3/8 in
  • Metal DetectableNot Metal Detectable
  • Durometer60A
  • Inside Dia.7/8 in
  • Colour Code Stripe1 White
  • StandardsMS27019
  • Gasket Material EPDM
  • Colour Black
  • Gasket Type Flat
  • X-Ray Detectable Not X-Ray Detectable
  • Thickness 0.2 in
  • Gaskets per Package 1
  • Max. Working Pressure @ 70 F 75 psi
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories