!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

FOR SALE BY PROVINCE
Shop By
Brand
Price
Switch Type
Polarity
Maximum Voltage
Maximum Current
Maximum Surge Current
Overall Length
Overall Width
Colour
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Battery Disconnect Switches

Battery disconnect switches turn off batteries of vehicles not in use, allowing them to stay in storage without using up the battery. These switches start and stop electric connections in the vehicle, helping to prevent fires or battery drain.

https://catalogue.grainger.ca/?hybris=true

 51  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • COLE HERSEE
  • SINGLE POLE SWITCHES, TWO-POSITION, 6 - 36 VDC, 300 A
  • Item # CLH75920
  • Mfr. Model # 75920
  • EHC: EHC :
  • This single pole switch provides an effective emergency power cut-off. It has a high amperage capacity of 300 and is designed for six to 36 volt DC electrical systems. The product can be used in both positive and negative path applications. These durable switches are water-proof and dust-proof to IP67 (immersible).

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 70
  • COLE HERSEE
  • SINGLE POLE SWITCH, CONTINUOUS, 6 - 36 VDC, 300 A, 1 X 2.6 IN, PLATED STEEL
  • Item # CLH2484
  • Mfr. Model # 2484
  • EHC: EHC :
  • This plated steel continuous single pole switch is designed to prevent electrical fires, tampering, theft, and battery drain when equipment is unattended. It measures one x 2.6 inches and is 300 amps. They are designed for use with six to 36 VDC electrical systems.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 70
  • COLE HERSEE
  • SINGLE POLE SWITCH, CONTINUOUS, 6 - 36 VDC, 300 A, 1 X 2.6 IN, PLATED STEEL
  • Item # CLH2484-16
  • Mfr. Model # 2484-16
  • EHC: EHC :
  • This plated steel continuous single pole switch is designed to prevent electrical fires, tampering, theft, and battery drain when equipment is unattended. It measures 1 x 2.6 inches and is 300 amps. They are designed for use with six to 36 VDC electrical systems.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 70
  • NO BRAND NAME ASSIGNED
  • SINGLE POLE SWITCHES, CONTINUOUS, 6 - 36 VDC, 300 A, 1 X 2.6 IN, PLATED STEEL
  • Item # CLH75903
  • Mfr. Model # 75903
  • EHC: EHC :
  • These plated steel continuous single pole switches are designed to prevent electrical fires, tampering, theft, and battery drain when equipment is unattended. It measures 1 x 2.6 inches and is 300 amps. They are designed for use with six to 36 VDC electrical systems.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • COLE HERSEE
  • SINGLE POLE SWITCH, ON/OFF, 6 - 36 VDC, 300 A, 3.385 IN, PLATED STEEL
  • Item # CLH75908
  • Mfr. Model # 75908
  • EHC: EHC :
  • This plated steel intermittent/continuous, weather-resistant disconnect switch is designed to prevent electrical fires, tampering, theft, and battery drain when equipment is unattended. It measures 3.385 inches and is 300 amps. They are designed for use with six to 36 volt DC electrical systems.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 70
  • GROTE
  • DISC QUICK FEM 16-14 GA 15/PK
  • Item # GRO84-2302
  • Mfr. Model # 84-2302
  • EHC: EHC :
  • Insulated wire terminal is constructed of copper for maximum electrical conductivity. Electro-tin plating for maximum corrosion resistance. Heat Shrink terminals provide superior corrosion resistance when properly crimped and shrunk.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BUYERS PRODUCTS
  • BATTERY DISCONNECT SWITCH,250A,12V
  • Item # BUY6391005
  • Mfr. Model # 6391005
  • EHC: EHC :
  • This battery disconnect switch includes mounting hardware. It meets the standards for OSHA 1910.147.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BATTERY DOCTOR
  • MASTER DISCONNECT SWITCH, BATTERY, DC, BOLT, 1000AMPS, 24V, 10MM, 4 1/4 X 2 1/4 X 4 1/4 IN, COPPER
  • Item # WIR20269
  • Mfr. Model # 20269
  • EHC: EHC :
  • This copper master battery disconnect switch without locking plate is a bolt connection type and fits stud size 10 millimetres. Measuring 4 1/4 x 2 1/4 x 4 1/4 inches, this switch handles up to 1,000 amps at 24 volts DC polarity. The switch includes one battery disconnect.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list