!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MASTER DISCONNECT SWITCH, BATTERY, DC, BOLT, 1000AMPS, 24V, 10MM, 4 1/4 X 2 1/4 X 4 1/4 IN, COPPER

MASTER DISCONNECT SWITCH, BATTERY, DC, BOLT, 1000AMPS, 24V, 10MM, 4 1/4 X 2 1/4 X 4 1/4 IN, COPPER

BATTERY DOCTOR

MASTER DISCONNECT SWITCH, BATTERY, DC, BOLT, 1000AMPS, 24V, 10MM, 4 1/4 X 2 1/4 X 4 1/4 IN, COPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MASTER DISCONNECT SWITCH, BATTERY, DC, BOLT, 1000AMPS, 24V, 10MM, 4 1/4 X 2 1/4 X 4 1/4 IN, COPPER

MASTER DISCONNECT SWITCH, BATTERY, DC, BOLT, 1000AMPS, 24V, 10MM, 4 1/4 X 2 1/4 X 4 1/4 IN, COPPER

BATTERY DOCTOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $147.11 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WIR20269
  • Mfr. Model # 20269
  • UNSPSC # 39122217
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.97 lbs

Product Details

This copper master battery disconnect switch without locking plate is a bolt connection type and fits stud size 10 millimetres. Measuring 4 1/4 x 2 1/4 x 4 1/4 inches, this switch handles up to 1,000 amps at 24 volts DC polarity. The switch includes one battery disconnect.

Technical Specs

  • ItemBattery Disconnect Switch
  • Connection TypeThreaded Studs
  • Maximum Current175 A
  • Overall Width6.8 cm
  • Stud Size10 mm
  • FeaturesLockout Plate Prevents Theft, Tampering and Unauthorized Use
  • Switch Type Master Battery Disconnect Switch
  • Polarity Neutral
  • Overall Length 6 4/5 cm
  • Continuous Amps 175 A
  • Includes Battery Disconnect
  • Standards RoHS Compliant
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list