For Maximum Cord DiameterThis is the largest diameter cord that will fit through the lockout.
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.
Battery Cable Lockout Devices
Battery cable lockouts secure battery cables to prevent power from being restored while equipment is serviced. The terminal fits over a post to prevent it from pulling out of the lockout. A padlock is required to prevent unintended activation. These devices are an integral part of a facility lockout/tagout (LOTO) procedure designed to meet the OSHA standard for the Control of Hazardous Energy (Lockout/Tagout).
This all-purpose cable lockout is red in colour, has a maximum of two padlocks, and is made of ABS plastic. The cable measures 1 3/8 inches in diameter and the body dimensions are 4 5/32 length x 1 3/4 height x 4 5/32 in diameter. The padlock shackle maximum diameter is 3/8 inches. Cable lock-out style only.
This all-purpose cable lockout is red in colour, has a maximum of two padlocks, and is made of ABS plastic. The cable measures 1 3/8 inches in diameter and the body dimensions are 4 5/32 length x 1 3/4 height x 4 5/32 in diameter. The padlock shackle maximum diameter is 3/8 inches. Cable lock-out style only.
This all-purpose cable lockout is red in colour, has a maximum of two padlocks, and is made of ABS plastic. The cable measures 15/16 inches in diameter and the body dimensions are 2 29/32 length x 1 13/32 height x 2 29/32 inches diameter. The padlock shackle maximum diameter is 3/8 inches. Cable lock-out style only.
This all-purpose cable lockout is red in colour, has a maximum of two padlocks, and is made of ABS plastic. The cable measures 15/16 inches in diameter and the body dimensions are 2 29/32 length x 1 13/32 height x 2 29/32 inches diameter. The padlock shackle maximum diameter is 3/8 inches. Cable lock-out style only.
This all-purpose cable lockout is red in colour, has a maximum of two padlocks, and is made of ABS plastic. The cable measures 1 3/8 inches in diameter and the body dimensions are 4 5/32 length x 1 3/4 height x 4 5/32 inches diameter. The padlock shackle maximum diameter is 3/8 inches. Cable lock-out style only.
This all-purpose cable lockout is red in colour, has a maximum of two padlocks, and is made of ABS plastic. The cable measures 1 3/8 inches in diameter and the body dimensions are 4 5/32 length x 1 3/4 height x 4 5/32 inches diameter. The padlock shackle maximum diameter is 3/8 inches. Cable lock-out style only.
This all-purpose cable lockout is red in colour, has a maximum of two padlocks, and is made of ABS plastic. The cable measures 15/16 inches in diameter and the body dimensions are 2 29/32 length x 3 3/4 height x 1 13/32 inches diameter. The padlock shackle maximum diameter is 3/8 inches. Cable lock-out style only.
This all-purpose cable lockout is red in colour, has a maximum of two padlocks, and is made of ABS plastic. The cable measures 15/16 inches in diameter and the body dimensions are 2 29/32 length x 3 3/4 height x 1 13/32 inches diameter. The padlock shackle maximum diameter is 3/8 inches. Cable lock-out style only.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.