!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABLE LOCKOUT, 2 PADLOCKS/LOCKOUT, RED, CABLE 1 3/8 IN, 4 5/32 X 1 3/4 X 4 5/32 IN, PLASTIC, PK24

CABLE LOCKOUT, 2 PADLOCKS/LOCKOUT, RED, CABLE 1 3/8 IN, 4 5/32 X 1 3/4 X 4 5/32 IN, PLASTIC, PK24

BRADY

CABLE LOCKOUT, 2 PADLOCKS/LOCKOUT, RED, CABLE 1 3/8 IN, 4 5/32 X 1 3/4 X 4 5/32 IN, PLASTIC, PK24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE LOCKOUT, 2 PADLOCKS/LOCKOUT, RED, CABLE 1 3/8 IN, 4 5/32 X 1 3/4 X 4 5/32 IN, PLASTIC, PK24

CABLE LOCKOUT, 2 PADLOCKS/LOCKOUT, RED, CABLE 1 3/8 IN, 4 5/32 X 1 3/4 X 4 5/32 IN, PLASTIC, PK24

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $800.14 / pkg. of 24

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY150823
  • Mfr. Model # 150823
  • UNSPSC # 39121902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.5 lbs

Product Details

This all-purpose cable lockout is red in colour, has a maximum of two padlocks, and is made of ABS plastic. The cable measures 1 3/8 inches in diameter and the body dimensions are 4 5/32 length x 1 3/4 height x 4 5/32 in diameter. The padlock shackle maximum diameter is 3/8 inches. Cable lock-out style only.

Technical Specs

  • ItemBattery Cable Lockout
  • Encasing LockoutYes
  • For Maximum Padlock Shackle Diameter31/100 in
  • For Maximum Plug Diameter1 1/2 in
  • Lockout MaterialABS Plastic
  • Includes(24) Large Battery Block Cable Lockouts
  • Overall Height1 3/4 in
  • Overall Width4 1/8 in
  • Plug Lockout Type Vehicle Battery Cable
  • For Maximum Cord Diameter 4 5/32 in
  • For Maximum Plug Length 3 in
  • Lockout Colour Red
  • Maximum Number of Padlocks 1
  • Legend No Legend
  • Overall Length 4.15 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list