!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Coupling Component
Hose Fitting Gender
Connection Type
Body Size - Quick Connect Air Couplings
Hose Fitting Size
Coupling Locking Type
Max. Working Pressure @ 70 F
Thread Size
Seal Material
Finish/Coating
Includes Valve
Valve Type
Barbed
Overall Length
Interchange Type

ARO Quick-Connect Air Couplings

https://catalogue.grainger.ca/?hybris=true

50 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MILTON
  • PLUG, 1/4 IN THREAD, 250 ° F, STEEL, 300 PSI AT 70 ° F, 1/4 IN INSIDE DIAMETER, NPT CONNECTION
  • Item # MTN777
  • Mfr. Model # 777
  • EHC: EHC :
  • A style couplers are push type automatic. A style couplers are made of heavy-duty steel. Maximum inlet pressure of 300 PSI. Maximum working pressure of 250 PSI. Maximum temperature of 250 degree F. Air flow of 34 SCFM. Seals are Buna-N. Locking balls (where applicable) are stainless steel. Warning: Couplers in this section are for use with shop air only.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1585
  • MILTON
  • COUPLER, A-STYLE, PUSH TYPE, 34 SCFM, 1/4 IN FNPT, 1/4 FLOW, 1.68 X 1.01 X 1.01 IN, STEEL
  • Item # MTNS775
  • Mfr. Model # S-775
  • EHC: EHC :
  • Complete with a Buna-N seal, this push-type, A-style coupler has 1/4 inch air flow, for 34 standard cubic feet per minute flow rate. 1/4-inch female national pipe thread, and made of case hardened steel and plated, it measures 1.68 inches length x 1.01 width x 1.01 height.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1585
  • MILTON
  • PLUG, 1/4 IN THREAD, 250 ° F, STEEL, 300 PSI AT 70 ° F, 1/4 IN INSIDE DIAMETER, NPT CONNECTION
  • Item # MTN778
  • Mfr. Model # 778
  • EHC: EHC :
  • A style couplers are push type automatic. A style couplers are made of heavy-duty steel. Maximum inlet pressure of 300 PSI. Maximum working pressure of 250 PSI. Maximum temperature of 250 degree F. Air flow of 34 SCFM. Seals are Buna-N. Locking balls (where applicable) are stainless steel. Warning: Couplers in this section are for use with shop air only.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1585
  • MILTON
  • PLUG, A-STYLE, 34 SCFM, 1/4 IN MNPT, 1/4 IN FLOW, STEEL, PLATED
  • Item # MTNS777
  • Mfr. Model # S-777
  • EHC: EHC :
  • With 1/4-inch air flow and a flow rate of 34 standard cubic feet per minute, thus A-style plug with 1/4-inch male national pipe thread is made from case-hardened steel, and plated. The A-style plug ha a maximum internal psi of 300, and comes with two per card.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1585
  • PARKER
  • QUICK CONNECT HOSE COUPLING, ¼ IN BODY SIZE, ¼ IN HOSE FITTING SIZE, SLEEVE, MNPT
  • Item # DYEA2C
  • Mfr. Model # A2C
  • EHC: EHC :
  • This quick-connect hose coupling meets the standards for ISO 6150 B, MIL-C-4109F, has a length of 1⅝ inch, a maximum operating pressure of 300 psi @ 70 Degrees F, has an operating temperature of -40 Degrees to 250 Degrees F and is made of steel with a zinc with clear trivalent chromate finish/coating. In addition, it has a ¼"-18 thread. Plus, it has an NPT connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1580
  • PARKER
  • QUICK CONNECT HOSE COUPLING, ¼ IN BODY SIZE, ¼ IN HOSE FITTING SIZE, SLEEVE, FNPT, SOCKET
  • Item # DYEB53
  • Mfr. Model # B53
  • EHC: EHC :
  • This quick-connect hose coupling has a length of 1 13/16 inch, a maximum operating pressure of 300 psi @ 70 Degrees F, has an operating temperature of -40 Degrees to 250 Degrees F and is made of brass. In addition, it has a ¼"-18 thread. Plus, it has an NPT connection type. This quick-connect hose coupling includes a valve.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1580
  • PARKER
  • QUICK CONNECT HOSE COUPLING, ¼ IN BODY SIZE, ¼ IN HOSE FITTING SIZE, SLEEVE, FNPT
  • Item # DYEA3C
  • Mfr. Model # A3C
  • EHC: EHC :
  • This quick-connect hose coupling meets the standards for ISO 6150 B, MIL-C-4109F, has a length of 1½ inch, a maximum operating pressure of 300 psi @ 70 Degrees F, has an operating temperature of -40 Degrees to 250 Degrees F and is made of steel with a zinc with clear trivalent chromate finish/coating. In addition, it has a ¼"-18 thread. Plus, it has an NPT connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1580
  • MILTON
  • PLUG, A-STYLE, 34 SCFM, PUSH TYPE, 1/4 IN FNPT, 1/4 IN FLOW, STEEL, PLATED
  • Item # MTNS778
  • Mfr. Model # S-778
  • EHC: EHC :
  • With 1/4-inch air flow and a flow rate of 34 standard cubic feet per minute, thus A-style plug with 1/4-inch female national pipe thread is made from case-hardened steel, and plated. The A-style plug ha a maximum internal psi of 300, and comes with two per card.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1585
  • SPEEDAIRE
  • QUICK CONNECT HOSE COUPLING, ¼ IN BODY SIZE, ¼ IN HOSE FITTING SIZE, MNPT
  • Item # SDR30E718
  • Mfr. Model # 30E718
  • EHC: EHC :
  • Coupler Plug,ARO Interchange,Steel,Zinc Plated Finish,(M)NPT Hose Connection,Connection Size NPT (In.) 1/4,Body Size (In.) 1/4,Max. Pressure (PSI) 300,Temp. Range -40 to 250 F,NBR Seals,For Use With ARO Interchange Coupler,Weight Each (Oz.) 0.7,Used on End of Hose or Tool Inlet for Connection to Quick Coupler

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SPEEDAIRE
  • QUICK CONNECT HOSE COUPLING, ¼ IN BODY SIZE, ¼ IN HOSE FITTING SIZE, SLEEVE, FNPT
  • Item # SDR30E653
  • Mfr. Model # 30E653
  • EHC: EHC :
  • Coupler Body,ARO Interchange,STL/Alum,(F)NPT Hose Connection,Connection Size NPT (In.) 1/4,Body Size (In.) 1/4,Max. Air Flow (SCFM) 35,Colour Code Clear,For Use With Nitrogen Tire Inflation Equipment,Features PTC

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILTON
  • PLUG, 3/8 IN THREAD, 250 ° F, STEEL, 300 PSI AT 70 ° F, 3/8 IN ID, HOSE BARB CONNECTION
  • Item # MTN777-6
  • Mfr. Model # 777-6
  • EHC: EHC :
  • A style couplers are push type automatic. A style couplers are made of heavy-duty steel. Maximum inlet pressure of 300 PSI. Maximum working pressure of 250 PSI. Maximum temperature of 250 degree F. Air flow of 34 SCFM. Seals are Buna-N. Locking balls (where applicable) are stainless steel. Warning: Couplers in this section are for use with shop air only.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1585
  • SPEEDAIRE
  • QUICK CONNECT HOSE COUPLING, ¼ IN BODY SIZE, ¼ IN HOSE FITTING SIZE, FNPT, PLUG, NPT
  • Item # SDR30E717
  • Mfr. Model # 30E717
  • EHC: EHC :
  • Coupler Plug,ARO Interchange,Steel,Zinc Plated Finish,(F)NPT Hose Connection,Connection Size NPT (In.) 1/4,Body Size (In.) 1/4,Max. Pressure (PSI) 300,Temp. Range -40 to 250 F,NBR Seals,For Use With ARO Interchange Coupler,Weight Each (Oz.) 0.7,Used on End of Hose or Tool Inlet for Connection to Quick Coupler

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SPEEDAIRE
  • QUICK CONNECT HOSE COUPLING, ¼ IN BODY SIZE, ⅜ IN HOSE FITTING SIZE, FNPT
  • Item # SDR30E554
  • Mfr. Model # 30E554
  • EHC: EHC :
  • Coupler Plug,ARO Interchange,304 SS,(F)NPT Hose Connection,Connection Size NPT (In.) 3/8,Body Size (In.) 1/4,Max. Pressure (PSI) 400,Temp. Range 0 to 170 F,HNBR Seals,For Use With ARO Interchange Coupler,Weight Each (Oz.) 0.8,Used on End of Hose or Tool Inlet for Connection to Quick Coupler

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list