QUICK CONNECT HOSE COUPLING, ¼ IN BODY SIZE, ¼ IN HOSE FITTING SIZE, MNPT, PLUG
QUICK CONNECT HOSE COUPLING, ¼ IN BODY SIZE, ¼ IN HOSE FITTING SIZE, MNPT, PLUG
SPEEDAIRE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Coupler Plug,ARO Interchange,Alum,(M)NPT Hose Connection,Connection Size NPT (In.) 1/4,Body Size (In.) 1/4,Colour Code Clear,For Use With Nitrogen Tire Inflation Equipment
Technical Specs
- ItemQuick Connect Hose Coupling
- MaterialAluminum
- Hose Fitting GenderMale
- Hose Fitting Size1/4 in
- BarbedNot Barbed
- Max. Flow Rate1,132.67 lpm
- Thread Size1/4"-18
- For Use WithNitrogen Tire Inflation Equipment
- Interchange Type ARO
- Coupling Component Plug
- Connection Type NPT
- Finish/Coating Anodized
- Max. Working Pressure @ 70 F 300 psi
- Includes Valve Valve Not Included
- Temp. Range -40 Degrees to 150 Degrees F
- Body Size - Quick Connect Air Couplings 1/4 in
- Country of Origin China
(subject to change)
Related Products
-
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.78
/ EACH
-
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.24
/ EACH