!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Primary Material Application
Item
Bristle Type
Bristle Material
Connector Type
Connector Size
Brush Dia.
Face Width
Bristle Diameter
Bristle Length
Operating Speed - Maximum
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Angle Grinder Wire Wheel Brushes

Angle grinder wire wheel brushes clean weld lines, debur, and remove surface contaminants such as rust, paint, and slag. Wheel shape, bristle material, and bristle type combine to determine the best-suited application and workpiece material.

https://catalogue.grainger.ca/?hybris=true

328 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • WALTER SURFACE TECHNOLOGIES
  • WIRE WHEEL BRUSH STRINGER BEAD,6"X1/4"
  • Item # WLT13K604
  • Mfr. Model # 13K604
  • EHC: EHC :
  • Steel stringer bead wire wheel brush is equipped with threaded arbours for quick and easy mounting. Knot-twisted and double-row brush is for surface cleaning after welding, to remove scale, spatter, rust and corrosion.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1400
  • OSBORN
  • BRUSH STRINGER KNOT 6IN 5/8-11NC
  • Item # OSB99084
  • Mfr. Model # OSB99084
  • EHC: EHC :
  • Osborn PRO stringer bead knot wire brush. For light duty or infrequent applications the PRO series deliver good value and performance. Knots are tighter, more aggressive & fit into recessed areas. 6 inch diameter, 5/8 inch-11NC arbor size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1400
  • WALTER SURFACE TECHNOLOGIES
  • SAUCERCUPBRUSHKNOTTWISTED 5"X5/8"-11
  • Item # WLT13H504
  • Mfr. Model # 13H504
  • EHC: EHC :
  • Knot-twisted saucer type brush. Stainless Steel applications. Used for surface cleaning like removing paint, rust and corrosion. 5 in. diameter, 5/8-11 arbor, wire size .020 in.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1400
  • WALTER SURFACE TECHNOLOGIES
  • WIREWHEELBRUSHSTRINGERBEAD5"X1/4"
  • Item # WLT13K504
  • Mfr. Model # 13K504
  • EHC: EHC :
  • Stainless stringer bead wire wheel brush is equipped with threaded arbours for quick and easy mounting. Knot-twisted and double-row brush is for surface cleaning after welding, to remove scale, spatter, rust and corrosion.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1400
  • OSBORN
  • BRUSH WHEEL,KNOTTED WIRE,STEEL,DIA. 5"
  • Item # OSB26495
  • Mfr. Model # 26495
  • EHC: EHC :
  • Stringer bead knotted wire wheel brush is a rugged construction which provides high brush flexibility, more uniform results, maximum safety and efficient operation at high speeds. For standard knot wire applications that need more aggressive action.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1400
  • WALTER SURFACE TECHNOLOGIES
  • WIREWHEELBRUSHKNOTTWIST5"X3/8"X5/8-11"ST
  • Item # WLT13L514
  • Mfr. Model # 13L514
  • EHC: EHC :
  • Stainless knot-twisted wire wheel brush is equipped with threaded arbours for quick and easy mounting. Knot-twisted and double-row brush is for surface cleaning after welding, to remove scale, spatter, rust and corrosion.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1400
  • OSBORN
  • BRUSH WHEEL WIRE KNOT 6IN
  • Item # OSB26047
  • Mfr. Model # 26047
  • EHC: EHC :
  • Rugged knot-type construction provides high brush flexibility, more uniform results, maximum safety & efficient operation at high speeds. Brushes larger then 6in should be mounted on stationary tables: those smaller can be mounted or attached.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1400
  • WALTER SURFACE TECHNOLOGIES
  • WIREWHEELBRUSHKNOTTWIST5"X3/8"X5/8-11"
  • Item # WLT13L504
  • Mfr. Model # 13L504
  • EHC: EHC :
  • Stainless knot-twisted wire wheel brush is equipped with threaded arbours for quick and easy mounting. Knot-twisted and double-row brush is for surface cleaning after welding, to remove scale, spatter, rust and corrosion.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1400
  • OSBORN
  • BRUSH WHEEL ABR NAR FACE 80SC 3IN
  • Item # OSB22248
  • Mfr. Model # 22248
  • EHC: EHC :
  • ATB wide face composite wheel brush, wide face construction, is highly effective on both metallic and non-metallic, cutting action does not require compound cleaning is eliminated, mount singly or in multiples for wider face.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1405
  • WALTER SURFACE TECHNOLOGIES
  • WIREWHEELBRUSHKNOTTWIST4 .5"X3/16"
  • Item # WLT13K454
  • Mfr. Model # 13K454
  • EHC: EHC :
  • Stainless stringer bead wire wheel brush is equipped with threaded arbours for quick and easy mounting. Knot-twisted and double-row brush is for surface cleaning after welding, to remove scale, spatter, rust and corrosion.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1400
  • OSBORN
  • BRUSH STRINGER BEAD,STEEL,6" X 5/8" - 11
  • Item # OSB26032
  • Mfr. Model # 26032
  • EHC: EHC :
  • Stringer bead knotted wire wheel brush is a rugged construction which provides high brush flexibility, more uniform results, maximum safety and efficient operation at high speeds. For standard knot wire applications that need more aggressive action.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1400
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list