!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Adjustable Wrench Type
Material
Finish
Overall Length
Jaw Capacity
Grip Style
Handle Type
Adjustment Type
Measuring Scale
Insulated
Nonsparking
Non-Magnetic
Corrosion Resistant
End Style
Handle Colour
Head Type
Jaw Material
Lockable
Measurement Type

Adjustable Wrenches

https://catalogue.grainger.ca/?hybris=true

224 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • RASTALL TOOL
  • MINERS WRENCH, HAMMER HEAD/HEAVY-DUTY, 1 3/4 IN JAW, 12 IN L, 7/8" HEX, ALLOY STEEL
  • Item # RASRS12H
  • Mfr. Model # RS12H
  • EHC: EHC :
  • This adjustable heavy-duty miner's wrench features a hammer head heat treated to RC 50-60 for extra safety. It is made from drop forged alloy steel and has a 7/8" hex. This wrench is 12 inches long and has a jaw capacity of 1.75 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 322
  • RASTALL TOOL
  • WRENCH MINERS, REGULAR
  • Item # RASRS12
  • Mfr. Model # RS12
  • EHC: EHC :
  • 12" adjustable miners wrench. Special wide opening, heavy-duty construction, high grade alloy steel, drop forged and heat treated. Hex: 7/8" (22.2 mm). Opens to the same size as 15" adjustable but only half the weight.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 322
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list