ADJUSTABLE WRENCH, ALLOY STEEL, CHROME, 6 IN OVERALL L, 15/16 IN JAW CAPACITY
ADJUSTABLE WRENCH, ALLOY STEEL, CHROME, 6 IN OVERALL L, 15/16 IN JAW CAPACITY
MILWAUKEE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This adjustable wrench has a length of 6 inch, plus it weighs 0.41 pounds and is not insulated. The handle is red/silver with an ergonomic style/type. It meets the standards for ASME. In addition, it is made of alloy steel, has a SAE measurement type, is corrosion-resistant, has a chrome finish, is non-magnetic, and is tether ready with an ergonomic grip.
Technical Specs
Item Adjustable Wrench
Tether Style Tether Ready
Material Alloy Steel
Overall Length 6 in
Grip Style Ergonomic
Adjustment Type Groove
Insulated Not Insulated
Non-Magnetic Non-Magnetic
End Style Hang Hole
Head Type Flexible
Lockable Not Lockable
Opening Type Adjustable
Weight 0.41 lb
Standards ASME
Adjustable Wrench Type Adjustable Wrench
Finish Chrome
Jaw Capacity 15/16 in
Handle Type Ergonomic
Measuring Scale Measuring Scale
Nonsparking Not Non-Sparking
Corrosion Resistant Corrosion-Resistant
Handle Colour Red, Silver
Jaw Material Alloy Steel
Measurement Type SAE
Ratcheting Not Ratcheting
Country of Origin Taiwan
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
20,27 $
/ CHAQUE