!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CÔNE DE SIGNALISATION, NON DESTINÉ À LA ROUTE, NON RÉFLÉCHISSANT, 4PO, ORANGE

CÔNE DE SIGNALISATION, NON DESTINÉ À LA ROUTE, NON RÉFLÉCHISSANT, 4PO, ORANGE

APPROVED VENDOR

CÔNE DE SIGNALISATION, NON DESTINÉ À LA ROUTE, NON RÉFLÉCHISSANT, 4PO, ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CÔNE DE SIGNALISATION, NON DESTINÉ À LA ROUTE, NON RÉFLÉCHISSANT, 4PO, ORANGE

CÔNE DE SIGNALISATION, NON DESTINÉ À LA ROUTE, NON RÉFLÉCHISSANT, 4PO, ORANGE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.14 / CHAQUE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGS6FGY6
  • Mfr. Model # 6FGY6
  • UNSPSC # 46161508
  • CATALOGUE PAGE # 1014
  • Shipping Weight 0.13 lbs

Product Details

Ce cône de signalisation fluorescent rouge/orange est fabriqué en PVC et mesure 4po. Elle est conforme aux normes NCHRP-350/MUTCD. Les cônes de signalisation dirigent la circulation des véhicules et des piétons et signalent les dangers. Ils sont fabriqués à partir de matériaux durables pour résister à un usage répété et sont souvent utilisés pour restreindre temporairement l'accès aux zones de construction.

Technical Specs

  • ArticleCône de signalisation
  • Type de produitCônes de signalisation
  • Couleur de côneOrange
  • Matériau de cônePVC
  • Matériau de la basePVC
  • Forme de baseCarrée
  • Conformité aux exigences MUTCDNon
  • Couleur de base Orange
  • Hauteur du cône 4 po
  • Bandes réfléchissantes incluses Non
  • Légende Aucune légende
  • Poids du cône 0,11 lb
  • Style de cône Standard
  • Normes NCHRP-350, MUTCD
  • Country of Origin Taïwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list