!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FILM ÉTIRABLE, CAL. 30, LONGUEUR HORS TOUT 2 000 PI, LARGEUR HORS TOUT 15 1/2 PO, TRANSPARENT

FILM ÉTIRABLE, CAL. 30, LONGUEUR HORS TOUT 2 000 PI, LARGEUR HORS TOUT 15 1/2 PO, TRANSPARENT

APPROVED VENDOR

FILM ÉTIRABLE, CAL. 30, LONGUEUR HORS TOUT 2 000 PI, LARGEUR HORS TOUT 15 1/2 PO, TRANSPARENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FILM ÉTIRABLE, CAL. 30, LONGUEUR HORS TOUT 2 000 PI, LARGEUR HORS TOUT 15 1/2 PO, TRANSPARENT

FILM ÉTIRABLE, CAL. 30, LONGUEUR HORS TOUT 2 000 PI, LARGEUR HORS TOUT 15 1/2 PO, TRANSPARENT

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.80 / CHAQUE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG11Y824
  • Mfr. Model # 11Y824
  • UNSPSC # 24141501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • ArticleFilm étirable
  • Application du film étirableService léger
  • Longueur hors tout2 000 pi
  • Type de poignée - film étirablePas de poignée
  • Épaisseur du mil0,3 mil
  • Température minimale-20 Degrees F
  • CouleurTransparent
  • Taille du noyau3 po de dia
  • Microns8 microns
  • AnticorrosifNon inhibiteur de corrosion
  • OpacitéTransparent
  • Type du film étirable Soufflé
  • Largeur hors tout 15 1/2 po
  • Calibre Cal. 30
  • Catégorie de film étirable Manuelle
  • Feuilles par rouleau Rouleau continu
  • Température maximale 100 Degrees F
  • Type de film étirable Une face
  • Matériau LLDPE
  • Antistatique Non anti-statique
  • Poignées incluses Poignées non incluses
  • Country of Origin États-Unis (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list