!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROULETTE PR PLAQUE STD,PIVOTANTE,260LB

ROULETTE PR PLAQUE STD,PIVOTANTE,260LB

APPROVED VENDOR

ROULETTE PR PLAQUE STD,PIVOTANTE,260LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROULETTE PR PLAQUE STD,PIVOTANTE,260LB

ROULETTE PR PLAQUE STD,PIVOTANTE,260LB

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.82 / CHAQUE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG416P20
  • Mfr. Model # 416P20
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.325 lbs

Technical Specs

  • ArticleRoulette pour plaque standard résistante aux débris
  • Capacité nominale260 lb
  • Hauteur de montage5 3/16 po
  • Matériau de roue/bande de roulementCaoutchouc thermoplastique
  • Taille de plaque de roulette3-1/8 po x 4 po
  • Matériau du moyeu de la rouePlastic
  • Espacement entre trous de boulon (extérieur)2-3/8 po x 3-3/16 po
  • Couleur de la table de roulementBleu
  • Non marquant(e)Oui
  • Forme de rouletteStandard
  • ApplicationUsage général
  • Couleur du noyauNoir
  • Nb de trous de montage4
  • Construction de la roulette pivotanteAvec pivot d'attelage
  • Chemin de roulement de rouletteBilles, double
  • Dureté de la table de roulementShore A.75
  • Diamètre de roue 4 po
  • Largeur de roue 1 1/4 po
  • Sous-type de roulette Pivotante
  • Type de roulement de moyeu Roulement de précision à billes
  • Configuration des trous, montage latéral A
  • Espacement entre trous de boulon (intérieur) 1-3/4 po x 3 po
  • Diamètre de boulon de montage 5/16 po
  • Type de frein de roulette Frein à blocage total
  • Nb de roues 1
  • Pare-fils inclus Oui
  • Matériau du cadre de roulette Acier
  • Finition du cadre Zingué
  • Normes ANSI ICWM:2012
  • Type de blocage de roulette Blocage total
  • Rayon de pivotement 4-5/8 po
  • Country of Origin Chine (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list