!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MARQUEUR FELT TIP SHARPIE #15 BL

MARQUEUR FELT TIP SHARPIE #15 BL

MARKAL

MARQUEUR FELT TIP SHARPIE #15 BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MARQUEUR FELT TIP SHARPIE #15 BL

MARQUEUR FELT TIP SHARPIE #15 BL

MARKAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : 2,85 $ / CHAQUE

EHC: EHC :
Min Qty 72 = 205,20 $

Compliance and Restrictions

Ce produit doit être commandé en multiples de 72. Veuillez mettre à jour la quantité commandée pour continuer.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MRK96025
  • Mfr. Model # 96025
  • UNSPSC # 44121708
  • CATALOGUE PAGE # 409
  • Shipping Weight 0.02 lbs

Technical Specs

  • ArticleMarqueur à pointe de feutre
  • Temps de séchageSéchage Rapide
  • Matériau d'extrémitéFibre
  • CaractéristiquesEncre de Force Industrielle Résistante à la Souillure et à l'Eau pour des Marques plus Durables, Pointe Ultra Résistante qui ne se Propagera pas, Baril en Plastique Durable qui Réduit les Bris sur le Chantier ou en Usine, Attache de Casque Intégrée Idéalement sur le Dos et Prévient le Marqueur de Rouler sur Surfaces de Travail
  • Type d'activation Capillaire
  • Normes EPA HAPS, SARA 313
  • Taille d'extrémité 1/16 po
  • Country of Origin Inde (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list