!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHARIOT-PAN CAP 12 BOISS,CANVAS LO 36PO

CHARIOT-PAN CAP 12 BOISS,CANVAS LO 36PO

ROYAL BASKET TRUCK

CHARIOT-PAN CAP 12 BOISS,CANVAS LO 36PO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHARIOT-PAN CAP 12 BOISS,CANVAS LO 36PO

CHARIOT-PAN CAP 12 BOISS,CANVAS LO 36PO

ROYAL BASKET TRUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $617.20 / CHAQUE

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4W283
  • Mfr. Model # G12-CCW-PMA-3UNN
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 629
  • Shipping Weight 38.0 lbs

Technical Specs

  • ArticleChariot-panier
  • Capacité en pi³15,0 pi³
  • Style de doublureFixe
  • Longueur hors tout36 po
  • Hauteur hors tout34 po
  • Protège-cadres inclusSans protège-cadres
  • Couvercle optionnel10F473
  • Assemblé(e)/Non assemblé(e)Assemblé(e)
  • Style de chariot Standard
  • Capacité en verges cubes 0,55 vg³
  • Couleur de doublure Blanc
  • Largeur hors tout 26 po
  • Type de frein de roulette Pas de frein inclus
  • Options de mobilité Manuel
  • Comprend Embase en bois
  • Type de fixation de roulette Plaque
  • Country of Origin estados unidos (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list