!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AMPOULE INCANDESCENTE MINIATURE, BAÏONNETTE MINIATURE (BA9S), (G) GLOBE, G3½, 53, 14,4VCA

AMPOULE INCANDESCENTE MINIATURE, BAÏONNETTE MINIATURE (BA9S), (G) GLOBE, G3½, 53, 14,4VCA

LUMAPRO

AMPOULE INCANDESCENTE MINIATURE, BAÏONNETTE MINIATURE (BA9S), (G) GLOBE, G3½, 53, 14,4VCA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AMPOULE INCANDESCENTE MINIATURE, BAÏONNETTE MINIATURE (BA9S), (G) GLOBE, G3½, 53, 14,4VCA

AMPOULE INCANDESCENTE MINIATURE, BAÏONNETTE MINIATURE (BA9S), (G) GLOBE, G3½, 53, 14,4VCA

LUMAPRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.72 / CHAQUE

EHC: EHC :
Min Qty 10 = 17,20 $

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CEC21U519
  • Mfr. Model # 53-1PK
  • UNSPSC # 39101622
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

Ampoule incandescente conforme aux normes : RoHS. Ampoule de 0,12 A, avec une tension de 14,4 VCA, 1,728 W, un culot baïonnette miniature (BA9S), une lumière blanche, 13 lumens, une température de couleur de 2 282 K et une durée de vie nominale de 1 000 heures.

Technical Specs

  • ArticleAmpoule incandescente
  • Boîtier d'ampouleVerre
  • Fini de l'ampouleTransparente
  • Lumens13 lm
  • Résistance à l'éclatementNon
  • Tension (V)14,4 VCA
  • Durée de vie nominale1 000 h
  • Pour luminaires fermésNon
  • Couleur de lumièreBlanc
  • Utilisation intérieure/extérieureIntérieur
  • NormesConforme à la directive RoHS
  • Ampères0,12 A
  • Type de culot d'ampoule Miniature, baïonnette (BA9s)
  • Forme de l'ampoule G3-1/2
  • Température de couleur 2 282 K
  • Type de lampe (éclairage) Incandescence
  • Numéro de série 53
  • Puissance (W) 1,728 W
  • Intensité réglable Non
  • Trois intensités Non
  • Construction renforcée Non
  • Longueur hors tout 15/16 po
  • Source d'alimentation d'ampoule Prise directe ou prêt-à-brancher
  • Diamètre de l'ampoule 3/8 po
  • Country of Origin Chine (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list