!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LAMPE DEL,A19,STANDARD,800 LM,10,0 W

LAMPE DEL,A19,STANDARD,800 LM,10,0 W

GE LIGHTING

LAMPE DEL,A19,STANDARD,800 LM,10,0 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
LAMPE DEL,A19,STANDARD,800 LM,10,0 W

LAMPE DEL,A19,STANDARD,800 LM,10,0 W

GE LIGHTING

Clearance Price :
$1.86 / CHAQUE

Your Price : 7,44 $ / CHAQUE

Min Qty 6 = 11,16 $

Compliance and Restrictions

  • Environmentally Preferable

This product must be purchased in multiples of 6. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GEL10DA19/840120
  • Mfr. Model # LED10DA19/840120
  • UNSPSC # 32111503
  • CATALOGUE PAGE # 123
  • Shipping Weight 0.14 lbs

Technical Specs

  • ArticleAmpoule à DEL compacte
  • Couleur sélectionnableNon
  • Désignation d'ampouleLED10DA19/840
  • Fini de l'ampouleDépolie
  • Forme de l'ampouleA19
  • Température de couleur4 000 K
  • Lumens800 lm
  • Type de lampe (éclairage)DEL
  • Résistance à l'éclatementNon
  • Tension (V)120 VCA
  • Durée de vie nominale15 000 h
  • Pour luminaires fermésNon
  • Trois intensitésNon
  • Utilisation intérieure/extérieureIntérieur, extérieur
  • Température d'allumage d'ampoule min.-4 Degrees F
  • Répartition lumineuseOmnidirectionnel
  • Températures de service max.104 Degrees F
  • Type de culot d'ampoule Vis moyenne (E26)
  • Angle de faisceau d'ampoule 360 Degrees
  • Diamètre de l'ampoule 2 3/8 po
  • Boîtier d'ampoule Polycarbonate
  • Indice de rendu des couleurs 80
  • Puissance en watt équivalente - lampes à incandescence 60 W
  • Construction renforcée Non
  • Longueur hors tout 4 1/2 po
  • Numéro de série LED10DA19/840
  • Puissance (W) 10 W
  • Intensité réglable Oui
  • Source d'alimentation d'ampoule Prise directe
  • Couleur de lumière Blanc
  • Durée de la garantie du fabricant - ampoule 5 ans
  • Méthode de gradation Gradation continue
  • Normes UL 1993, UL résistant à l'humidité
  • Type de gradation 0 à 10 V
  • Country of Origin Chine (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Certification environnementale et autres reconnaissances: Certifié ENERGY STAR

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list