!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CADENAS A CLE, 7/8 PO, ROND, ARGENT

CADENAS A CLE, 7/8 PO, ROND, ARGENT

MASTER LOCK

CADENAS A CLE, 7/8 PO, ROND, ARGENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CADENAS A CLE, 7/8 PO, ROND, ARGENT

CADENAS A CLE, 7/8 PO, ROND, ARGENT

MASTER LOCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $103.22 / CHAQUE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG490W98
  • Mfr. Model # 6230KALHW600A
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.56 lbs

Technical Specs

  • ArticlePadlock
  • Matériau du corps de la serrureAcier
  • Forme du corps de verrouRonde
  • Hauteur du corps57/64 po
  • Épaisseur du corps1 po
  • Niveau de sécuritéHaute sécurité
  • Marque du verrouMASTER LOCK
  • Code de clé22558
  • Type d'anseAnse standard
  • Finition de la manilleChromé
  • Diamètre de la manille7/16 po
  • Dégagement vertical de la manille1-1/8 po
  • Mécanisme de verrouillageGobelet à épingles
  • Rotor interchangeableNon
  • Rétention de la cléNon
  • Comprend une chaîneNon
  • Étiquette d'identification incluseNon
  • Nb de butoirs0
  • Cléage Clé identique
  • Finition du corps de verrou Chromé
  • Couleur du corps de verrou Argent
  • Largeur du corps 2-1/2 po
  • Diamètre du corps 2-1/2 po
  • Résistance aux intempéries Oui
  • Série ProSeries
  • Nb de clé 2
  • Matériau d'anse Bore
  • Forme de la manille Arrondi
  • Dégagement horizontal de la manille 7/8 po
  • Nb de goupilles 5 broches
  • Mécanisme de verrouillage Verrouillage de roulement à billes
  • Type d'entrée de clé American 600A
  • Modifiable Oui
  • Comprend un pare-poussière Non
  • Couvercle de serrure inclus Non
  • Nombre de verrous dans le paquet 1
  • Country of Origin Mexique (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list