!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LUNETTES ANTI-ÉCLABOUSSURES CHIMIQUES ODYSSEY II,ANTI-BUÉE,ANTI-RAYURES, CLAIR,POLYCARBONATE/PVC

LUNETTES ANTI-ÉCLABOUSSURES CHIMIQUES ODYSSEY II,ANTI-BUÉE,ANTI-RAYURES, CLAIR,POLYCARBONATE/PVC

SELLSTROM

LUNETTES ANTI-ÉCLABOUSSURES CHIMIQUES ODYSSEY II,ANTI-BUÉE,ANTI-RAYURES, CLAIR,POLYCARBONATE/PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LUNETTES ANTI-ÉCLABOUSSURES CHIMIQUES ODYSSEY II,ANTI-BUÉE,ANTI-RAYURES, CLAIR,POLYCARBONATE/PVC

LUNETTES ANTI-ÉCLABOUSSURES CHIMIQUES ODYSSEY II,ANTI-BUÉE,ANTI-RAYURES, CLAIR,POLYCARBONATE/PVC

SELLSTROM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.90 / CHAQUE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLL80201
  • Mfr. Model # S80201
  • UNSPSC # 46181804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Product Details

Ces lunettes de protection contre les éclaboussures de produits chimiques Odyssey II sont dotées d'une double lentille antibuée scellée et résistante aux rayures en polycarbonate transparent et d'une monture en PVC bleu. Elles ont une sangle ignifuge et des évents indirects en haut et en bas. Ces lunettes s'adaptent aux lunettes de vue et sont conformes aux normes ANSI Z87.

Technical Specs

  • ArticleLunettes de protection
  • Matériau de rubanÉlastique
  • Couleur de montureBleu
  • GenreUnisexe
  • Comprend un traitement anti-rayures des verresOui
  • Couleur de lentilleTransparent
  • SérieOdyssey II
  • Type de ventilationIndirect
  • Résistance ANSI aux éclaboussures et à la poussière D3
  • Taille des lunettes Standard
  • Style de cadre OTG
  • Comprend un traitement antibuée des verres Oui
  • Revêtement de lentille Anti-buée, résistant aux rayures
  • Matériau de lentille Polycarbonate
  • Normes CSA/ANSI
  • Country of Origin Taïwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list