!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PROTECTOR GANT ÉLECTRIQUE,POUCE DROIT,14PO DE L,MANCHETTE GANTELET,ORANGE/BL

PROTECTOR GANT ÉLECTRIQUE,POUCE DROIT,14PO DE L,MANCHETTE GANTELET,ORANGE/BL

SALISBURY

PROTECTOR GANT ÉLECTRIQUE,POUCE DROIT,14PO DE L,MANCHETTE GANTELET,ORANGE/BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROTECTOR GANT ÉLECTRIQUE,POUCE DROIT,14PO DE L,MANCHETTE GANTELET,ORANGE/BL

PROTECTOR GANT ÉLECTRIQUE,POUCE DROIT,14PO DE L,MANCHETTE GANTELET,ORANGE/BL

SALISBURY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $94.24 / PAIRE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG30L191
  • Mfr. Model # ILPG4S/8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Product Details

Ce gant Salisbury ILPG4S de protection électrique orange, blanc est composé de cuir de chèvre et de taille 8. Conforme aux normes NFPA 70E, ASTM F696. Ils présentent des manchettes gantelets, sont 14 pouces de long et ont les pouces droits.

Technical Specs

  • ArticleGant de protection contre les décharges électriques
  • SérieILPG4S
  • Pour la classe de tensionClasse 4
  • Style de gant en cuirGants de travail
  • Matériau de poignetPeau de chèvre
  • Matériaux du gantPeau de chèvre
  • Taille du gant8
  • Couleur du liquide de protection du cuirOrange, blanc
  • Normes NFPA 70E, ASTM F696
  • Style de main du gant Gauche et droite
  • Style de pouce Droit
  • Style de manchette Manchette
  • Longueur du gant 14 po
  • Origine du cuir Importé
  • Procédé de paume en cuir Cuir fleur
  • Country of Origin Chine (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list