!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHARIOT CUBIQ P/ETABLS DETNTN,PEHD,BLANC

CHARIOT CUBIQ P/ETABLS DETNTN,PEHD,BLANC

CORTECH

CHARIOT CUBIQ P/ETABLS DETNTN,PEHD,BLANC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHARIOT CUBIQ P/ETABLS DETNTN,PEHD,BLANC

CHARIOT CUBIQ P/ETABLS DETNTN,PEHD,BLANC

CORTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,507.15 / CHAQUE

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5EME7
  • Mfr. Model # CC2
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.0 lbs

Technical Specs

  • ArticleChariot cubique pour établissement de détention
  • Capacité de charge1 000 lb
  • Capacité en verges cubes0,69 vg³
  • Largeur hors tout30 po
  • CouleurBlanc
  • Type de frein de roulettePas de frein inclus
  • Options de mobilitéManuel
  • ComprendPolyéthylène incassable: les seules pièces métalliques sont les roulettes, qui sont protégées par des inserts inviolables
  • Type de fixation de roulettePlaque
  • Type de chariot cubique Standard
  • Capacité en pi³ 18,6 pi³
  • Longueur hors tout 53 po
  • Hauteur hors tout 38 po
  • Matériau de la carcasse Plastique
  • Légende du contenant Aucun
  • Couvercle optionnel N Degrees de modèle de fabricant CC2L
  • Normes FDA
  • Country of Origin États-Unis (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list