!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FORET TIGE RÉDUITE, FORET 1 15/32 PO, CANNELURE 3⅛ PO LONG, ACIER RAPIDE

FORET TIGE RÉDUITE, FORET 1 15/32 PO, CANNELURE 3⅛ PO LONG, ACIER RAPIDE

CHICAGO-LATROBE

FORET TIGE RÉDUITE, FORET 1 15/32 PO, CANNELURE 3⅛ PO LONG, ACIER RAPIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FORET TIGE RÉDUITE, FORET 1 15/32 PO, CANNELURE 3⅛ PO LONG, ACIER RAPIDE

FORET TIGE RÉDUITE, FORET 1 15/32 PO, CANNELURE 3⅛ PO LONG, ACIER RAPIDE

CHICAGO-LATROBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $378.55 / CHAQUE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF190-55494
  • Mfr. Model # 55494
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.418 lbs

Product Details

Ce foret Silver et Deming à tige réduite a un angle de pointe à 118°. Ce foret est en acier rapide, a une finition en oxyde de vapeur et est de taille 1 15/32 po.

Technical Specs

  • ArticleForet à queue réduite
  • Finition - usinageOxyde noir
  • Taille de foret1 15/32 po
  • Angle de pointe du foret118 Degrees
  • Type de goujureHélicoïdale
  • Longueur de goujure3 1/8 po
  • Direction de coupeDroitier
  • Angle d'hélice28 degrés
  • Rapport profondeur x dia.4xD
  • Type de queue - usinageDroite
  • Longueur de tige2 1/4 po
  • Série190
  • Alimentation en liquide de refroidissementSans alimentation en liquide de refroidissement
  • Classe de matériau - usinageUsage général
  • Code ISO - matière principaleK, O, P
  • Matériau - usinage Acier rapide
  • Système de mesure Pouce (fraction)
  • Équivalent décimal 1,4688 po
  • Type de pointe du foret Point conventionnel
  • Nb de goujures 2
  • Profondeur de forage maximale 5 7/8 po
  • Direction spirale À droite
  • Longueur hors tout 6 po
  • Groupe de forets Individuel
  • Diamètre de tige 1/2 po
  • Foret Silver & Deming Oui
  • Normes Aucune classification
  • Tolérance de diamètre du foret +0,0000 po/-0,0015 po
  • Application - matière principale Fonte, acier, bois
  • Country of Origin États-Unis (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list