!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES,SZ M,PK12

COATED GLOVES,SZ M,PK12

SUPERIOR GLOVE

COATED GLOVES,SZ M,PK12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES,SZ M,PK12

COATED GLOVES,SZ M,PK12

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : 20,87 $ / PAQUET of 12

EHC: EHC :
Min Qty 8 = 166,96 $

Compliance and Restrictions

  • None

Ce produit doit être commandé en multiples de 8. Veuillez mettre à jour la quantité commandée pour continuer.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGPSQ2DM
  • Mfr. Model # PSQ2D-M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.205 lbs

Technical Specs

  • Style de gantTricot sans coutures
  • Matériau du revêtement intérieurPVC
  • Matériau de l'enduit du gantPVC
  • Couverture des doigtsDoigt complet
  • Construction du gantTricot sans coutures
  • Matériau de revêtement de la poignéePVC
  • Style de protection des mains Gant
  • Performance du gant Adhérence élevée
  • Couverture de l'enduit de base du gant Paume et doigts
  • Couverture de l'enduit du gant Paume et doigts
  • Fini de l'enduit du gant Points
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list