!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BUTT CONNECTOR,HEAT SHRINK,COPPR,RED,PK5

BUTT CONNECTOR,HEAT SHRINK,COPPR,RED,PK5

PICO

BUTT CONNECTOR,HEAT SHRINK,COPPR,RED,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BUTT CONNECTOR,HEAT SHRINK,COPPR,RED,PK5

BUTT CONNECTOR,HEAT SHRINK,COPPR,RED,PK5

PICO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.05 / PAQUET of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIC5800BP
  • Mfr. Model # 5800-BP
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.021 lbs

Technical Specs

  • ArticleManchon connecteur
  • Matériau d'isolationPolyoléfine
  • Température maximale de fonctionnement230 Degrees F
  • Taille minimale du fil22 AWG
  • NormesConforme à la directive RoHS, répertorié UL
  • Longueur hors tout1,607 po
  • Diamètre intérieur du baril0,165 po +/- 0,010 po
  • Matériau du corpsCuivre
  • Type de connexion Thermo-rétractable
  • Couleur d'isolation Rouge
  • Tension maximale 600 V
  • Taille maximale du fil 18 AWG
  • Indice d'inflammabilité UL 94 Non classé
  • Conforme à la directive RoHS Oui
  • Finition du corps Étamé
  • Type d'isolation Thermo-rétractable
  • Country of Origin Chine (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list