!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BOULON DE CONSTRUCTION, ACIER, A490 TYPE 1, OXYDE NOIR, ⅞"-9, 5PO L, HRC33 À 38, 5PQ

BOULON DE CONSTRUCTION, ACIER, A490 TYPE 1, OXYDE NOIR, ⅞"-9, 5PO L, HRC33 À 38, 5PQ

APPROVED VENDOR

BOULON DE CONSTRUCTION, ACIER, A490 TYPE 1, OXYDE NOIR, ⅞"-9, 5PO L, HRC33 À 38, 5PQ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOULON DE CONSTRUCTION, ACIER, A490 TYPE 1, OXYDE NOIR, ⅞"-9, 5PO L, HRC33 À 38, 5PQ

BOULON DE CONSTRUCTION, ACIER, A490 TYPE 1, OXYDE NOIR, ⅞"-9, 5PO L, HRC33 À 38, 5PQ

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.10 / PAQUET of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP31JK97
  • Mfr. Model # U04008.087.0500
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 1095
  • Shipping Weight 5.3 lbs

Product Details

Boulon de structure en acier A490 de type 1 avec finition en oxyde noir. Conforme aux normes ASTM A490/ASTM F3125/ASME B18.2.6.

Technical Specs

  • ArticleBoulon de construction
  • Grade/classe du matériauA490 Type 1
  • Taille de filetage7/8 po-9
  • Direction de filetageDroitier
  • Style de filetagePartiellement fileté
  • Taille de la poignée3-1/2 po
  • Hauteur de tête35/64 po
  • Dureté RockwellC25
  • Norme de qualité des matériauxASTM A490, ASTM F3125
  • Longueur hors tout5 po
  • TypeBoulon de construction
  • Diamètre de la tête1-7/16 po
  • Matériau Acier
  • Finition Oxyde noir
  • Type de filetage Grossier
  • Longueur de fixation 5 po
  • Longueur minimale du filetage 1-1/2 po
  • Largeur de tête 1-7/16 po
  • Résistance à la traction 120 000 lb/po²
  • Normes dimensionnelles ASME B18.2.6
  • Système de mesure Pouce
  • Ajustement de fil 2 A
  • Écrou inclus Non
  • Taille de vis 7/8 po
  • Country of Origin Variable (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list