!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MAMELON NR P/ TUYAU,FILETE,1/8X2-1/2 PO

MAMELON NR P/ TUYAU,FILETE,1/8X2-1/2 PO

BECK

MAMELON NR P/ TUYAU,FILETE,1/8X2-1/2 PO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MAMELON NR P/ TUYAU,FILETE,1/8X2-1/2 PO

MAMELON NR P/ TUYAU,FILETE,1/8X2-1/2 PO

BECK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG20H644
  • Mfr. Model # 0332600808
  • UNSPSC # 40142318
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

This nipple meets the standards for ASTM A106 Grade B, has a length of 2½ inches, a maximum operating pressure of 2000 psi @ 150 Degrees F and is designed for the following applications: air, gas, non-potable water, oil, steam. It is made of B-grade steel with a black anodized finish/coating. In addition, it has 25/64 inch outside diameter, ⅛ inch inside diameter and is Schedule 80, with 0.094 inch wall thickness.

Technical Specs

  • ArticleMamelon
  • Classe de matériauCatégorie B
  • CatégorieCatégorie 80
  • Épaisseur de paroi3/32 po
  • D.I. du tuyau ondulé 1/8 po
  • Diamètre extérieur 25/64 po
  • Normes ASTM A106 de calibre B
  • Country of Origin estados unidos (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list