!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EMAIL ALKYDE,340COV,VERT FORET,DTM,1GAL

EMAIL ALKYDE,340COV,VERT FORET,DTM,1GAL

RUST-OLEUM

EMAIL ALKYDE,340COV,VERT FORET,DTM,1GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EMAIL ALKYDE,340COV,VERT FORET,DTM,1GAL

EMAIL ALKYDE,340COV,VERT FORET,DTM,1GAL

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $228.53 / GALLON

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM245388
  • Mfr. Model # 245388
  • UNSPSC # 31210000
  • CATALOGUE PAGE # 808
  • Shipping Weight 9.64 lbs

Technical Specs

  • ArticleÉmail alkyde à appliquer directement sur métal, 340 COV, système V7400
  • Type de base de peintureHuile
  • CouleurVert forêt
  • Taille1 gal
  • Teneur en COVLess Than340 g/L
  • Temps de séchage2 à 4 h
  • Méthode d'applicationPinceau, rouleau, pulvérisation
  • NormesASTM
  • Pour matériau de surface Métal, bois
  • Famille de couleurs de peinture Verts
  • Finition Lustrée
  • Couverture 230 à 425 pi²/gal
  • Temps de séchage - recouvrement 24 h
  • Température d'application min. 32 Degrees F - 100 Degrees F
  • Caractéristiques Protection contre les produits chimiques doux, idéal pour les environnements industriels modérés à légèrement sévères, garantie anticorrosion de 2 ans, protection maximale contre la corrosion
  • Country of Origin États-Unis (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list