!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROULEAU ABSORBANT,GRIS,50 PI,PP,PQ12

ROULEAU ABSORBANT,GRIS,50 PI,PP,PQ12

SPILLTECH

ROULEAU ABSORBANT,GRIS,50 PI,PP,PQ12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROULEAU ABSORBANT,GRIS,50 PI,PP,PQ12

ROULEAU ABSORBANT,GRIS,50 PI,PP,PQ12

SPILLTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $757.77 / PAQUET of 12

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLEGRSF1550S
  • Mfr. Model # GRSF1550S
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Technical Specs

  • ArticleRouleau absorbant
  • Liquides absorbésUniversel
  • Volume absorbé par paquet53 gal
  • Nb de couches3 épaisseurs
  • Taille perforée15 po x 10 po
  • Perforation sur la largeur15 po
  • AlvéoléOui
  • Matériau de la couvertureFibre
  • Longueur de rouleau50 pi
  • Longueur50 pi
  • Résistance à la flammeNon
  • Résistance aux rayons UVNon
  • CouleurGris
  • SérieGRSF
  • Endos adhésifNon
  • Type de produit Rouleau absorbant
  • À utiliser avec type de métal ou produit chimique Universelle
  • Matériau Polypropylène
  • Perforé(e)/Non perforé(e) Oui
  • Perforation sur la longueur 10 po
  • Contenu recyclé (%) Aucune matière recyclée
  • Couverture incluse Non
  • Type d'emballage Boîte distributrice
  • Largeur de rouleau 15 po
  • Largeur 15 po
  • Dissipation électrostatique Non
  • Circulation piétonnière Oui
  • Applications spécialisées Universelle
  • Boîte distributrice Oui
  • Caractéristiques Compact
  • Country of Origin États-Unis (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list