!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WORKSTATION FAN, 12 IN BLADE DIAMETER, 1,120/1,420/1,650 CFM, 120V AC, 1/12 HP MOTOR HP

WORKSTATION FAN, 12 IN BLADE DIAMETER, 1,120/1,420/1,650 CFM, 120V AC, 1/12 HP MOTOR HP

TPI INDUSTRIAL

WORKSTATION FAN, 12 IN BLADE DIAMETER, 1,120/1,420/1,650 CFM, 120V AC, 1/12 HP MOTOR HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORKSTATION FAN, 12 IN BLADE DIAMETER, 1,120/1,420/1,650 CFM, 120V AC, 1/12 HP MOTOR HP

WORKSTATION FAN, 12 IN BLADE DIAMETER, 1,120/1,420/1,650 CFM, 120V AC, 1/12 HP MOTOR HP

TPI INDUSTRIAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $231.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TPIU12TE
  • Mfr. Model # U-12-TE
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.2 lbs

Product Details

This workstation fan includes steel yoke, pull-chain switch, grounded three-prong cordset, and is made of steel. It is grey, features coated steel guards, head rotates 360 Degrees vertically and horizontally, pull chain switch, and measures 14½ inch width, 15¼ inch height, 9½ inch depth, 9½ inch length, with a 10-foot cord. This fan has one phase, is 120 volts AC, is any surface/ceiling/machines/wall/work bench mountable, 1,120/1,420/1,650 cfm air flow, 1.1A, 127, 60 dBA, and 60 Hz, and 1/1

Technical Specs

  • ItemWorkstation Fan
  • Wheeled BaseStationary
  • Watts127
  • Voltage120V AC
  • Air Flow1,120/1,420/1,650 cfm
  • RPM1,080/1,380/1,590
  • Fan Mounting LocationAny Surface, Ceiling, Machines, Wall, Work Bench
  • Air Velocity @ 20 Ft.300 fpm
  • Air Velocity @ 60 Ft.40 fpm
  • Assembly RequiredNo Assembly Required
  • Max. Ambient Temp.115 Degrees F
  • Motor DesignPermanent Split Capacitor
  • Motor InsulationClass A
  • Thermal ProtectionAutomatic Reset
  • Fan Power SourcePlug-In
  • NEMA Plug Configuration5-15P
  • Width14 1/2 in
  • Number of Blades3
  • Shaft Dia.5/16 in
  • Fan Housing MaterialSteel
  • Guard MaterialSteel
  • Number of Conductors3
  • Head Tilt Adjustment360 Degrees
  • Length9 1/2 in
  • Fan Accessory MaterialSteel
  • IncludesSteel Yoke, Pull-Chain Switch, Grounded 3-Prong Cordset
  • Environmental ApplicationsIndustrial
  • Blade Diameter 12 in
  • Oscillation Non-Oscillating
  • Number of Speeds 3
  • Phase 1
  • Motor HP 1/12 hp
  • Amps 1.1 A
  • Air Velocity @ 10 Ft. 600 fpm
  • Air Velocity @ 40 Ft. 80 fpm
  • Air Velocity @ 80 Ft. 10 fpm
  • Sound Level 60 dBA
  • Hz 60 Hz
  • Motor Enclosure Totally Enclosed
  • Motor Type Totally Enclosed Air Over
  • Bearing Type Sleeve
  • Fan Cord Length 10 ft
  • Height 15 1/4 in
  • Depth 9 1/2 in
  • Blade Material Aluminum
  • Fan Blade Colour Silver
  • Colour Grey
  • Wire Guard Finish Epoxy Coated
  • Housing Finish - Fans Expoxy Enamel Over Powder Primer
  • Max. Mounting Height 5 to 20 ft
  • Drive Type Direct Drive
  • Standards ETL Listed, OSHA
  • Battery Operated - Fans Not Battery Operated
  • Product Type Standard-Duty Industrial Fan
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list