!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBING, VALUE-TUBE, LLDPE, RED, ⅜ IN OUTSIDE DIAMETER, ¼ IN INSIDE DIAMETER, NSF 61

TUBING, VALUE-TUBE, LLDPE, RED, ⅜ IN OUTSIDE DIAMETER, ¼ IN INSIDE DIAMETER, NSF 61

APPROVED VENDOR

TUBING, VALUE-TUBE, LLDPE, RED, ⅜ IN OUTSIDE DIAMETER, ¼ IN INSIDE DIAMETER, NSF 61 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING, VALUE-TUBE, LLDPE, RED, ⅜ IN OUTSIDE DIAMETER, ¼ IN INSIDE DIAMETER, NSF 61

TUBING, VALUE-TUBE, LLDPE, RED, ⅜ IN OUTSIDE DIAMETER, ¼ IN INSIDE DIAMETER, NSF 61

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $53.64 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1PBW5
  • Mfr. Model # PE38-AR
  • UNSPSC # 31231300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.43 lbs

Technical Specs

  • ItemTubing
  • ColourRed
  • Inside Diameter1/4 in
  • Material Trade NameValue-Tube
  • Maximum Operating Temperature140 Degrees F
  • Outside Diameter3/8 in
  • Peristaltic Pump CompatibleNot Peristaltic Pump Compatible
  • StandardsFDA Approved, CFR Title 21
  • Petroleum Product CompatibilityLubricants, Mineral Oil, Oil
  • Bend Radius2 in
  • Does Not ContainDoes Not Impart Taste or Odour
  • FlexibilityFlexible
  • System of MeasurementInch
  • Vacuum RatedVacuum Rated
  • Minimum Operating Temperature-50 Degrees F
  • Application Air, Lubricant, Water
  • Hardness Shore A 98
  • Material LLDPE
  • Maximum Operating Pressure 150 psi @ 75 Degrees F
  • Maximum Vacuum Pressure 28 in Hg
  • Overall Length 100 ft
  • Reinforcement Not Reinforced
  • Wall Thickness 0.062 in
  • Autoclavable Not Autoclavable
  • Clarity Opaque
  • Fitting Compatibility Compression, Barbed, Push-to-Connect
  • Stripe Colour No Stripe
  • Tube Form Coil
  • For Fluid Type Gas
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list