GANZIE T-SHIRT CLOTH, PAINT AND STAIN, PRINTED/WHITE, VARIED SIZES, 25 LBS, COTTON, EST PK 181
GANZIE T-SHIRT CLOTH, PAINT AND STAIN, PRINTED/WHITE, VARIED SIZES, 25 LBS, COTTON, EST PK 181
CLEAN CLOTH
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Made of low-lint cotton, these printed white Ganzie rags are launderable and ideal for cleaning paints and stains. These recycled, T-shirt-style rags come in a 25-pound pack with an estimated count of 181 pieces in varied sizes.
Technical Specs
Item Cloth Rag
Material Cotton
Cleaning Cloth Condition Recycled
Estimated Piece Count 181
Size Varies
Launderable Launderable
Cleaning Cloth Style T-Shirt
Cleaning Cloth Colour White
Weight 25 lb
Package Type Bag
Lint Level Low Lint
Primary Cleaning Application Painting and Staining
Country of Origin Canada
(subject to change)
Alternate Products
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$166.21
/ each
WYPALL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$197.09
/ ROLL
WYPALL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$201.19
/ CASE