!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STEEL STRAPPING, 0.029 IN STRAPPING THICKNESS, 5,530 LB BREAK STRENGTH, RIBBON

STEEL STRAPPING, 0.029 IN STRAPPING THICKNESS, 5,530 LB BREAK STRENGTH, RIBBON

APPROVED VENDOR

STEEL STRAPPING, 0.029 IN STRAPPING THICKNESS, 5,530 LB BREAK STRENGTH, RIBBON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STEEL STRAPPING, 0.029 IN STRAPPING THICKNESS, 5,530 LB BREAK STRENGTH, RIBBON

STEEL STRAPPING, 0.029 IN STRAPPING THICKNESS, 5,530 LB BREAK STRENGTH, RIBBON

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $647.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3CTU7
  • Mfr. Model # 3CTU7
  • UNSPSC # 44102305
  • CATALOGUE PAGE # 702
  • Shipping Weight 100.0 lbs

Product Details

This steel strapping is black and is made of steel. It is 0.029 inch thick and measures 1 1/4 inch width x 811 feet length. In addition, it meets the standards for: D3953-15. It is also designed for standard duty applications.

Technical Specs

  • ItemSteel Strapping
  • Strapping Width1 1/4 in
  • Break Strength5,530 lb
  • Strapping WindRibbon
  • AAR ApprovedNot AAR Approved
  • ColourBlack
  • Coil Weight100 lb
  • Carbon LevelHigh Carbon
  • Mil Thickness29 mil
  • Strapping Application Standard Duty
  • Strapping Thickness 0.029 in
  • Strapping Length 811 ft
  • Core Diameter 16 in
  • Core Width 3 in
  • Material Steel
  • Heat Treated Heat Treated
  • ASTM Number D3953 15
  • Standards D3953-15
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list