!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STEEL MOBILE WORKSTATION WITH LOUVERED STORAGE, 42½ IN X 24½ IN, STEEL, GREY

STEEL MOBILE WORKSTATION WITH LOUVERED STORAGE, 42½ IN X 24½ IN, STEEL, GREY

DURHAM MFG

STEEL MOBILE WORKSTATION WITH LOUVERED STORAGE, 42½ IN X 24½ IN, STEEL, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STEEL MOBILE WORKSTATION WITH LOUVERED STORAGE, 42½ IN X 24½ IN, STEEL, GREY

STEEL MOBILE WORKSTATION WITH LOUVERED STORAGE, 42½ IN X 24½ IN, STEEL, GREY

DURHAM MFG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,213.99 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DHM311232BLU5PO95
  • Mfr. Model # 3112-32B-LU-5PO-95
  • UNSPSC # 24102006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 167.0 lbs

Product Details

This steel mobile workstation with louvered storage measures 42 1/2 inch width x 58 inch height x 24 1/2 inch depth and is grey with a powder-coated finish/coating. It includes 2 lockable doors with keys, 32 bins, one handle, louvered bin panel and is made out of 14 gauge steel. In addition, it has two shelves, zero drawers, a 1,400-pound load capacity and has a keyed lock.

Technical Specs

  • ItemSteel Mobile Workstation with Louvered Storage
  • ColourGrey
  • Number of Drawers0
  • Overall Depth24 1/2 in
  • Overall Load Capacity1,400 lb
  • Top Metal Material Gauge14 ga
  • AssemblyFully Assembled
  • Cabinet Interior Depth24 in
  • Caster Type(2) Rigid, (2) Swivel
  • Frame MaterialSteel
  • Lock TypeKeyed
  • Number of Compartments1
  • Wheel Diameter5 in
  • Frame ConstructionWelded Only
  • Number of Bins32
  • Top Material Steel
  • Number of Doors 2
  • Number of Shelves 2
  • Overall Height 58 in
  • Overall Width 42 1/2 in
  • Included Components Back Stop, Handle on Side, Louvered Panel, Side Stops, Storage Bins
  • Brake Type Wheel Brake
  • Caster Mount Type Plate
  • Foot Type Caster
  • Frame Material Finish Powder Coated
  • Number of Cabinets 1
  • Portability Casters
  • Wheel Material Polyolefin
  • Includes (2) Lockable Doors with Keys, (32) Bins, 1 Handle, Louvered Bin Panel
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list