!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPILL TRAY, 54 X 29¾ IN, 14 GALLON CAPACITY, BLACK/YELLOW

SPILL TRAY, 54 X 29¾ IN, 14 GALLON CAPACITY, BLACK/YELLOW

ULTRATECH

SPILL TRAY, 54 X 29¾ IN, 14 GALLON CAPACITY, BLACK/YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL TRAY, 54 X 29¾ IN, 14 GALLON CAPACITY, BLACK/YELLOW

SPILL TRAY, 54 X 29¾ IN, 14 GALLON CAPACITY, BLACK/YELLOW

ULTRATECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $623.22 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ULT2352
  • Mfr. Model # 2352
  • UNSPSC # 41122808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.0 lbs

Product Details

This spill tray is black/yellow. It has a 14-gallon spill capacity, and a five-year manufacturer's warranty. Along with meeting the standards for SPCC 40 CFR 264.175, Helps meet SWPP - NPDES, 40 CFR 122.26(1999), this containment tray includes grating, and can be used indoor/outdoor. It measures 54 inch length x 29¾ inch width x 3½ inch height.

Technical Specs

  • ItemSpill Tray
  • ConnectableNo
  • Height3 1/2 in
  • Includes DrainNo
  • Length54 in
  • Pour SpoutNo
  • Product Weight34 lb
  • ShapeRectangle
  • StandardsSPCC 40 CFR 264.175, Helps meet SWPP - NPDES, 40 CFR 122.26(1999)
  • Supports NPDES ComplianceYes
  • Tray MaterialPolyethylene
  • Usable Width29 3/4 in
  • Colour Black, Yellow
  • Diameter 32 in
  • Includes Grating
  • Indoor/Outdoor Use Indoor, Outdoor
  • Manufacturer Warranty 5 yr
  • Product Type Containment Tray
  • Recycled Content (%) 30%
  • Spill Capacity 14 gal
  • Supports EPA Compliance 40 CFR 112.7, 40 CFR 264.175
  • Supports SPCC Compliance Yes
  • Usable Length 54 in
  • Width 29 3/4 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list